Shop All Laser Printer Drums & Fusers
Dell
Dell CD2330DR Compatible Laser Series Black Drum
Mfr # CD2330DR
Zoro # G703923498
$71.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dell
- MFR # CD2330DR
- Zoro # G703923498
- UPC # 747925421496
- Country of Origin China
- Category Laser Printer Drums & Fusers
Details
Promotion Restriction | Not eligible for promotion |
Description
Dell 330-2663 (PK496) drum units print up to 30000 pages at 5% coverage. Fits Dell 2330, 2330D, 2330DN, 2350, 2350D, 2350DN model printers. Toner cartridges have been engineered to create consistent, high quality images. Dell 330-2666 compatible toner cartridges are made with the highest quality.
Features- Compatible with - Laser 2330, Laser 2330DN, Laser 2350D, Laser 2350DN, Laser 2330D, Laser 2350
- Page Yield - 30000
- Color - Black
- Item Weight - 3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSELTE PENDAFLEX CORP. Oxford® Pressboard Report Cover, 8. 1/2", 2 Prong Fastener, 11 x 17, 3" Capacity, Black (13206)
- SAFCO Locking Mobil Tub File w/ Drawer, Ltr Size, 17"x26"x28", BK (SAF5364BL)
- MILWAUKEE TOOL Milwaukee® 48-22-3100 Inkzall„¢ Black Fine Point Marker (48-22-3100)
- FISKARS Scissors, 10-1/4" Overall Length (710140-1002)
- DELL Black Imaging Drum Cartridge single use 100K YLD 65G6T, 3319754 (9PN5P)
- DELL Drum Cartridge 42K YLD 3105732, 3108075 (P4866)
- DELL Dell 201116 Black Drum Unit for E310 (201116)
- XEROX 001R00613 Transfer Belt Cleaner, 160,000 Page-Yield (001R00613)
- OKI DATA Cyan Drum Unit 20K YLD (44315103)
- LEXMARK Black Toner Drum Cartridge 7K YLD (X651A11A)
- RICOH Photoconductor Unit 406663, 50,000 Page-Yield, Tri-Color, PK3 (406663)
- Dell Printers & Scanners