Shop All Ink and Toner Cartridges
Dell
Dell CD2150K Compatible Toner Cartridge 2150 - 2155 Printers; Black
Mfr # CD2150K
Zoro # G704162575
product price: $28.95
/ea
Not eligible for select promotions
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # CD2150K
- Zoro # G704162575
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Promotion Restriction | Not eligible for promotion |
Description
Dell 331-0712 compatible laser toner cartridge is guaranteed to meet or exceed original dell 331-0712 compatible laser toner cartridge in both print quality and page yield. Our cartridges have been engineered to create consistent, high quality images. Our dell compatible laser toner cartridge is made with the highest quality of new and recycled components in ISO9001 / ISO14001 certified factories.
Features- Compatible with - Color Laser 2150, Color Laser 2150cn, Color Laser 2155cdn, Multifunction 2155cdn, Color Laser 2150cdn, Color Laser 2155, Color Laser 2155cn, Multifunction 2155cn
- Page Yield - 3000
- Color - Black
- Item Weight - 0.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRATHMORE Stationery, 8.5x11, Cott, Bright Wht, PK500 (300420)
- AVERY 3" D-Ring Binder, Heavy Duty, White (AVE79193)
- BAND-IT 201 stainless steel, 3/4" x 100' roll band (C20699)
- ADAM EQUIPMENT Digital Compact Bench Scale 200g Capacity (DCT 201)
- DELL High Yield Cyan Toner Cartridge 9K YLD 3301199 (H513C)
- DELL DELL COMP 3110/3115 YELLOW (310-8098)
- DELL High Yield Black Toner Cartridge Use and Return 6K YLD 3302650, 3302667 (PK941)
- DELL DELL COMP. B2360/3460/3465 (331-9803)
- DELL Dell 200738 High Yield Yellow Toner Cartridge for Dell C3760 (200738)
- DELL DELL COMP B2360/3460/3465 (M11XH/2PFPR) JUMBO (331-9805)
- CANON High-Yield Multipack Ink (PG-275XL/CL-276XL), Black/Tri-Color (4981C008)
- Dell Ink and Toner Cartridges