Shop All Ink and Toner Cartridges
Dell
Dell CD1250HC Compatible High Yield Toner - 1250; 1350; 1355 Series; Cyan
Mfr # CD1250HC
Zoro # G604158852
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dell
- MFR # CD1250HC
- Zoro # G604158852
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Promotion Restriction | Not eligible for promotion |
Description
Dell 331-0777 ( FYFKF / PDVTW ) compatible cyan toner cartridge is guaranteed to meet or exceed original dell toner cartridges in both print quality and page yield. This high yield cartridge also replaces the low yield dell 331-0723, 58p6y, and xpxy8 toner cartridges. Our toner cartridges have been engineered to create consistent, high quality images. Our dell compatible toner cartridges are made with the highest quality of new and recycled components in ISO9001 / ISO14001 certified factories.
Features- Compatible with - Color Laser 1250c, Color Laser 1355cnw, Color Laser C1765nf, Multifunction 1355cn, Color Laser 1350cnw, Color Laser C1760nw, Color Laser C1765nfw, Multifunction 1355cnw, Color Laser 1355cn
- Page Yield - 1400
- Color - Cyan
- Item Weight - 0.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME UNITED Westcott KleenEarth Recycled Scissors, 8in, Black, 2/PK (15179)
- U BRANDS Magnetic Dry Erase Board with Aluminum Frame, 48 x 36, White Surface (072U0001)
- BLOEM TERRAPOT PRCRN 12"" (TR12908)
- ELMERS Washable School Glue Sticks, 0.24 oz, Applies Purple, Dries Clear, PK4 (E543)
- DELL High Yield Magenta Toner Cartridge 8K YLD 3108096, 3108399 (RF013)
- DELL DELL COMP. E525W BLACK (593-BBJX)
- DELL High Yield Black Toner Cartridge 8.5K YLD 593BBYP, 3RDYK (GGCTW)
- DELL High Yield Cyan Toner Cartridge 9K YLD 3301199 (H513C)
- DELL DELL COMP 1250C/1350CNW 1355CN/1355CNW/C1760NW C1765NFW YELLOW (331-0779)
- DELL DELL COMP 3110/3115 MAGENTA (310-8096)
- XEROX Waste Toner Cartridge, Phaser 7500 (108R00865)
- Dell Printers & Scanners