Shop All Internal Hard Drives
Dell
Dell 51RYJ 15 in. Latitude 3000 3520 Notebook Laptop - HD - 1366 x 768 - Intel Core i5 - i5-1135G7 Quad-core - 2.40 GHz - 8 GB RAM - 500 GB - Windows 10 Pro
Mfr # 51RYJ
Zoro # G303988354
product price: $948.99
/ea
Free Shipping & Returns
$948.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # 51RYJ
- Zoro # G303988354
- UPC # 884116386926
- Country of Origin China
- Category Internal Hard Drives
Details
Promotion Restriction | Not eligible for promotion |
Description
Dell Latitude 3520, BTX 2.5 500GB 7200 RPM SATA Hard Drive E4 US Power Cord Latitude 3520 Bottom Door Windows 10 Pro English, French, Spanish 11th Generation Intel Core i5-1135G7 (4 Core, 8M cache, base 2.4GHz, up to 4.2GHz) 8 GB, 1X8 GB 3200MHz DDR4 Non-ECC 15.6 HD (1366 x 768) AG Non-Touch, 220nits, Camera & Microphone, WLAN Capable 1 Year Hardware Service with Onsite/In-Home Service After Remote Diagnosis (Disti SNS)
Specifications- Color: Black
- Resolution: 1366 x 768
- RAM (installed): 8 GB
- RAM Technology: DDR4 SDRAM
- OS Family: Windows 10
- OS Provided: Windows 10 Pro
- Number of Cores: Quad Core
- Processor Generation: 11
- Processor Manufacturer: Intel
- Processor Model Number: i5-1115G4
- Processor Speed: 2.4 GHz
- Processor Type: Core i5
- Hard Drive Capacity: 500 GB
- Display Size: 15 in.
- Weight: 4.47 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For DAYTONA LIFEO418650 (LIFEO4-18650)
- GOOGLE Pixel Buds Pro- Charcoal (GA03201-US)
- GAI-TRONICS Telephone, Analog, Gray, Surface Mount (210-002)
- MOTOROLA Accessory Audio Adapter with 3.5mm Plug (PMLN4455B)
- TRANSCEND INFORMATION 128Gb 2.5 Solid State Drive Sata Iii 6Gb/S Synchronous Mlc Nand Flash (TS128GSSD370S)
- CRUCIAL Crucial 32GB 2 x 16 GB DDR4, CT2K16G4SFD824A (CT2K16G4SFD824A)
- TRANSCEND INFORMATION 64Gb Ssd, 2.5, Ide, Mlc (TS64GPSD330)
- WD BULK 10TB Red Pro Nas Hd 3.5" (WD102KFBX)
- WD BULK 1TB WD Gold Datacenter HD, WD1005FBYZSP (WD1005FBYZ)
- WD CONTENT SOLUTIONS BUSINESS 12TB My Book Desktop Harddrive (WDBBGB0120HBK-NESN)
- KINGSTON BRASS 1024G SSD KC600 SATA3 2.5", SKC6001024G (SKC600/1024G)
- Dell Internal Hard Drives