Shop All Ink and Toner Cartridges
Dell
Dell 200748 Black Toner Cartridge for Dell C1660
Mfr # 200748
Zoro # G604118382
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # 200748
- Zoro # G604118382
- UPC # 801509297997
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Promotion Restriction | Not eligible for promotion |
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Features- Black Toner Cartridge
- Dell C1660W
- for Dell C1660
- Color: Black
- Page Yield: 1250 Y
- Dimension: 6.875" H x 2.375" W x 3.625" L
- Weight: 1.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS 5 x 8" Ruled Perforated Pad, Pk12 (TOP7500)
- ADAMS MFG Adams® Sales Order Book, 3-Part, Carbonless, 4-3/16" X 7-3/16", 50 Sets/Pad (TC4705)
- QUALITY PARK Coin Envelope, Light Brown, Kraft, PK500 (QUA50762)
- NATIONAL 5"x7.75" Wirebound Notebook (33002)
- GENERIC Replacement Toner Cartridge For DELL COMP 3110/3115 CYAN (310-8094)
- GENERIC Replacement Toner Cartridge For DELL COMP 1250C/1350CNW 1355CN/1355CNW/C1760NW C1765NFW YELLOW (331-0779)
- GENERIC Replacement Toner Cartridge For DELL COMP B2360/3460/3465 M11XH/2PFPR JUMBO (331-9805)
- GENERIC Replacement Toner Cartridge For DELL COMP. B2360/3460/3465 8.5K (331-9805)
- DELL High Yield Magenta Toner Cartridge 8K YLD 3108096, 3108399 (RF013)
- GENERIC Replacement Toner Cartridge For DELL COMP. E525W MAGENTA (593-BBJV)
- EPSON T822420-S (T822) DURABrite Ultra Ink, 240 Page-Yield, Yellow (T822420S)
- Dell Printers & Scanners