Shop All Ink and Toner Cartridges
Dell
Dell 200718 Extra High Yield Toner Cartridge for Dell B5460
Mfr # 200718
Zoro # G304118477
product price: $305.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # 200718
- Zoro # G304118477
- UPC # 801509299854
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Promotion Restriction | Not eligible for promotion |
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Features- Extra High Yield Toner Cartridge
- Dell B5460DN
- for Dell B5460
- Color: Black
- Page Yield: 45000 Y
- Dimension: 11.5" H x 8.25" W x 14.5" L
- Weight: 3.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Cork Bulletin Board 96x48", Wood Frame (WK48)
- AVERY Cards, Business, Lsr, 2X3.5, We 250PK (AVE5371)
- BROTHER Label Printer Battery, White, 14.4VDC (PABU001)
- CASIO SL300SV 8-Digit LCD Solar / Battery Powered Handheld Calculator (328CSOSL300S)
- DELL High Yield Black Toner Cartridge 6K YLD 3302209 (HX756)
- DELL Black Toner Cartridge Use and Return 2K YLD 3302665 (PK492)
- DELL DELL COMP 3110/3115 YELLOW (310-8098)
- DELL DELL COMP. E525W BLACK (593-BBJX)
- DELL DELL COMP 1250C/1350CNW 1355CN/1355CNW/C1760NW C1765NFW MAGENTA (331-0780)
- DELL DELL COMP. B2360/3460/3465 (331-9803)
- CIG ecoPost Non-OEM New Postage Meter Fluorescent Red Ink Cartridge for FP Mailing Solutions PIC40, 2PK (ECOPIC40)
- Dell Printers & Scanners