Shop All Computer Monitors
This Product is Discontinued
Dell
Dell 19" Led Monitor E1920H (Discontinued)
Mfr # DELL-E1920H
Zoro # G1912096
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Screen Size 19"
- Width 17.5"
- Depth 6.73 in
- Voltage AC 100-240 V
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # DELL-E1920H
- Zoro # G1912096
- UPC # 884116366010
- Country of Origin Unknown
- Category Computer Monitors
Dimensions
Screen Size | 19" |
Width | 17.5" |
Depth | 6.73 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | AC 100-240 V |
Color | Black |
Features | PowerNap, ComfyView, Anti-glare |
Includes | Dell E1920H 19" 16:9 TN LCD Monitor, 1 x Power cable, 1 x DisplayPort cable |
Standards | China Energy Label (CEL), Korea E-Standby, WEEE, TCO Certified Displays, ErP/EuP, EPEAT |
Item | Monitor |
Brightness | 200 Nit |
Product Type | LCD Monitor |
Aspect Ratio | 1899-12-30 |
Description
The DELL 19" Led Monitor E1920H is a LCD Monitor with a screen size of 19" and a width of 17.5". It has a black color and a brightness of 200 Nit. The aspect ratio is 1899-12-30.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.