Shop All Docking Stations
Dell
D6000 Universal Dock, FNVXM
Mfr # FNVXM
Zoro # G2556396
product price: $453.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.10"
- Depth 6.60"
- Product Type Docking Station
- Height 1.20"
- Compatibility Dell Notebooks: Inspiron 14 7460, Inspiron 15 7567 Gaming, Latitude 12 5285, Latitude 12 5289 2 In 1, Latitude 13 3380, Latitude 3189, Latitude 3379, Latitude 3480, Latitude 3580, Latitude 5280, Latitude 5480, Latitude 5580, Latitude 7280, Latitude 7480, Vostro 14 5468, Vostro 15 3568, Vostro 15 5568, XPS 13 9365 2-in-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # FNVXM
- Zoro # G2556396
- Country of Origin Unknown
- Category Docking Stations
Dimensions
Width | 3.10" |
Depth | 6.60" |
Height | 1.20" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Docking Station |
Compatibility | Dell Notebooks: Inspiron 14 7460, Inspiron 15 7567 Gaming, Latitude 12 5285, Latitude 12 5289 2 In 1, Latitude 13 3380, Latitude 3189, Latitude 3379, Latitude 3480, Latitude 3580, Latitude 5280, Latitude 5480, Latitude 5580, Latitude 7280, Latitude 7480, Vostro 14 5468, Vostro 15 3568, Vostro 15 5568, XPS 13 9365 2-in-1 |
Description
The DELL brand D6000 Universal Dock,FNVXM is a docking station with a width of 3.10", a depth of 6.60", and a height of 1.20".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Speaker/Amplifier Connector Kit (AM25CK)
- KOSS Headphon Sprtclip On Ear (184838)
- GEMINI Bluetooth Party Speaker with Party Lights Microphone and Speaker Stand All (GSP-L2200PK)
- DURACELL Alkaline 76A LR44 1.5 V 0.11 Ah Medical Battery , 4PK (76AB4PK)
- DELL Wd19 180W Dock, DELL DOCK-WD19 180W (DELL DOCK-WD19 180W)
- DELL Universal Dock UD22, 4 x USB-A ports, 2 x USB-C ports , 4 video ports in Black (Dell-UD22)
- DELL Wd19Dc Performance Dock, WD19DC (WD19DC)
- SOCKET MOBILE Scan Charging Dock For 6/600/700 (AC4133-1871)
- EZGENERATION Laptop Docking Module for Conference Table Connectivity Box (EZ2991178)
- AXIOM MANUFACTURING Axiom Surface Docking Station For Microsoft - Pf3-00005 (PF3-00005-AX)
- Dell Docking Stations