Shop All Desktop Computers
This Product is Discontinued
Dell Commercial
Prt 3240 Mt I7 16G 512G W10P (Discontinued)
Mfr # 23H83
Zoro # G800487329
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 2.8"
- Operating System Windows 10 Pro
- Height 7.4"
- Depth 7"
- Product Type Workstation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell Commercial
- MFR # 23H83
- Zoro # G800487329
- UPC # 884116378150
- Country of Origin Unknown
- Category Desktop Computers
Dimensions
Width | 2.8" |
Height | 7.4" |
Depth | 7" |
Details
Operating System | Windows 10 Pro |
Product Type | Workstation |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.