Shop All Computer Monitors
This Product is Discontinued
Dell Commercial
24" Video Conference Monitor, P2418HZM (Discontinued)
Mfr # DELL-P2418HZm
Zoro # G4324163
Free Shipping & Returns
This Product is Discontinued
Key Features
- Screen Size 24"
- Height 14.2"
- Width 21.6"
- Depth 2"
- Speakers Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell Commercial
- MFR # DELL-P2418HZm
- Zoro # G4324163
- UPC # 884116287445
- Country of Origin Unknown
- Category Computer Monitors
Dimensions
Screen Size | 24" |
Height | 14.2" |
Width | 21.6" |
Depth | 2" |
Details
Speakers | Yes |
Item | Monitor |
Color | Black |
Number of Speakers | 2 |
Aspect Ratio | 1899-12-30 |
Brightness | 250 Nit |
Product Type | LCD Monitor |
Number of USB Ports | 5 |
Description
Dell 24 Monitor for Video-Conference - P2418HZM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.