Shop All Server Switches & Adapters
Dell
Broadcom 57810S Dp 10Gbase-T Cna Fh
Mfr # 430-4413
Zoro # G2571942
product price: $271.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type 10Gigabit Ethernet Card
- Features Network (RJ-45)
- Network Technology 10GBase-T
- Host Interface PCI Express x8
- Total Number of Ports 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # 430-4413
- Zoro # G2571942
- UPC # 644391045730
- Country of Origin Unknown
- Category Server Switches & Adapters
Details
Promotion Restriction | Not eligible for promotion |
Product Type | 10Gigabit Ethernet Card |
Features | Network (RJ-45) |
Network Technology | 10GBase-T |
Host Interface | PCI Express x8 |
Total Number of Ports | 2 |
Number of Network (RJ-45) Ports | 2 |
Media Type Supported | Twisted Pair |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Belt Clip, Polycarbonate (MB124)
- JENSEN Jensen SCR-75 Stereo Cassette Player with AM & FM Radio; Black (SCR-75)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Green, 100pk (101301GN)
- ILC Replacement for HBC Ba225000 Battery (BA225000)
- BLACK BOX High Density Adapter Panel Ceramic Sle (JPM467C-R2)
- TP-LINK PoE Easy Smart Switch 8 Ports, TLSG108PE (TL-SG108PE)
- TABLECRAFT Taco Taxi Server 2-3Slot (TRW23)
- MR. HEATER Fitting Lp9/16Mpx9/16Lhm (F276154)
- UBIQUITI NETWORKS COMMERCIAL LiteBeam 5AC Gen 2, LBE5ACGEN2US (LBE-5AC-GEN2-US)
- TP-LINK 5 Port Gigabit Desktop Switch (LS1005G)
- TYCON SYSTEMS 5 Port Gigabit Versatile Output PoE Switch, 1 (90W) bt, 3 (30W) at, 1 (12W) 24V PoE (TP-SW5G-VERSABT)
- Dell Server Switches & Adapters