Shop All Laptop Batteries
Dell
Battery For Perc H700 / 5/I 6/I
Mfr # NU209
Zoro # G2559126
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Cells 1
- Output Voltage 3.7 V DC
- Battery Chemistry Lithium Ion (Li-Ion)
- Product Type Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # NU209
- Zoro # G2559126
- UPC # 877260008820
- Country of Origin Unknown
- Category Laptop Batteries
Dimensions
Battery Size | Proprietary Battery Size |
Details
Promotion Restriction | Not eligible for promotion |
Number of Cells | 1 |
Output Voltage | 3.7 V DC |
Battery Chemistry | Lithium Ion (Li-Ion) |
Product Type | Battery |
Compatibility | Dell PERC 5/i Raid Controller |
Description
This DELL brand Battery For Perc H700 / 5/I 6/I is a Lithium Ion (Li-Ion) battery with a Proprietary Battery Size and 1 cell. It has an Output Voltage of 3.7 V DC and a Product Type of Battery.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX High Density Adapter Panel Ceramic Sle (JPM467C-R2)
- PYLE 6.5'' Indoor Surface Mount Pa Wall Speaker W/ 70V Transformer (PDWT6)
- ROCSTOR Hmdi To Vga Cable M/M - Hdmi Male To Vga (15 Pin) Male - Vga Supports (Y10C264-B1)
- LOGITECH M170 Black Clamshell Mouse, 910004940 (910-004940)
- BATTERY TECHNOLOGY Replacement Battery For Hp Pavilion X360 14-Ba, X360 14M-Ba, Bk03Xl, (BK03XL-BTI)
- ILC Replacement for Dell Inspiron 15 7000 Battery (INSPIRON 15 7000 BATTERY DELL)
- ILC Replacement for HP Hewlett Packard Pavilion DV4 (PAVILION DV4 HP HEWLETT PACKARD)
- ILC Replacement For Hp Hewlett Packard Pavilion Dv2-1030Us Battery (PAVILION DV2-1030US)
- ILC Replacement For Ezgo / Cushman / Textron Clamp, Hose, 013, 8 16Mm (Ezgo / Cushman / Textron Clamp,hose,013, 8 16mm)
- ILC Replacement for Dell J82g5 Battery (J82G5)
- ILC Replacement for Mitsubishi Fx3u-32bl Battery (FX3U-32BL)
- Dell Laptop Batteries