Shop All Laptop Batteries
Dell
Battery 4 Cell 40W Hr (Inspiron 14/14R/15)
Mfr # FW1MN
Zoro # G2561436
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Chemistry Lithium Ion (Li-Ion)
- Product Type Battery
- Battery Size Proprietary Battery Size
- Compatibility Dell Inspiron Notebooks: 14 (3437), 14 3000 Series (3421), 14 3000 Series (3442), 14R (5421), 14R (5437), 15 (3521), 15 3000 Series (3541), 15 3000 Series (3542), 15 3000 Series (3543), 15R (5521), 15R (5537)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # FW1MN
- Zoro # G2561436
- Country of Origin Unknown
- Category Laptop Batteries
Dimensions
Battery Size | Proprietary Battery Size |
Details
Promotion Restriction | Not eligible for promotion |
Battery Chemistry | Lithium Ion (Li-Ion) |
Product Type | Battery |
Compatibility | Dell Inspiron Notebooks: 14 (3437), 14 3000 Series (3421), 14 3000 Series (3442), 14R (5421), 14R (5437), 15 (3521), 15 3000 Series (3541), 15 3000 Series (3542), 15 3000 Series (3543), 15R (5521), 15R (5537) |
Description
This DELL brand Battery 4 Cell 40W Hr (Inspiron 14/14R/15) is a Lithium Ion (Li-Ion) Battery with a Proprietary Battery Size. It is a Product Type Battery.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JBL Party Box 1000 Bluetooth Speaker, Black (JBLPARTYBOX1000AM)
- EPSON Replcmnt Bulb PL2000 5000, V13H010L95 (V13H010L95)
- MIGHTY MAX BATTERY Exit Sign Battery 6V 4.5Ah backup (ML4-6929)
- OTTERBOX Defender Xt Case For Samsung Galaxy Z Flip5 , Black (77-93743)
- ILB GOLD Laptop Battery, Replacement For Lenovo, L18C6P90 Battery (L18C6P90 BATTERY)
- DENAQ High Capacity Battery for Asus W W3 Laptops- 4800mAh (DQ-A42-W3/W-8)
- ILC Replacement For DAYTONA DQHSTNNIB75 (DQ-HSTNN-IB75)
- ILC Replacement for Compaq 430128-001 (430128-001 COMPAQ)
- ILC Replacement For Hp Hewlett Packard 350 G1 (F6P39Av) Battery (350 G1 (F6P39AV))
- ILC Replacement for Dell Precision 15 7510 Battery (PRECISION 15 7510)
- ILC Replacement for Acer Aspire ONE Ao751h-1504 (ASPIRE ONE AO751H-1504 ACER)
- Dell Laptop Batteries