Shop All Laptop Charging Cables
Dell
Ac Power Charger 130W 19.5V 6.7A
Mfr # JU012
Zoro # G2566001
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type AC Adapter
- Output Voltage 19.5 V DC
- Compatibility Dell Inspiron Notebooks: 300m, 500m, 510m, 600m, 630m, 640m, 700m, 710m, 6000, 6000D, 6400, 8500, 8600, 9300, 1150, 5150, 5160, 1318, E1405, E1505, 1501, 1420, 1520, 1521, 1525, 1720, 1721Dell Latitude Notebooks: X300, D400, D410, D420, D430, D500, D505, D510, D520, D530, D531, D600, D610, D620, D630, D631, D800, D810, D830, D831, 131L, E4300, E5500, E5400, E6400, E6500, E6400 ATGDell Precision Notebooks: M20, M60, M90, M2400, M6300Dell Vostro Notebooks: 500, 1000, 1200, 1400, 1500, A840Dell XPS Notebooks: M1210, M1330, M140, M1530, M1710Dell Studio Notebooks: 1535, 1536
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # JU012
- Zoro # G2566001
- Country of Origin Unknown
- Category Laptop Charging Cables
Details
Promotion Restriction | Not eligible for promotion |
Product Type | AC Adapter |
Output Voltage | 19.5 V DC |
Compatibility | Dell Inspiron Notebooks: 300m, 500m, 510m, 600m, 630m, 640m, 700m, 710m, 6000, 6000D, 6400, 8500, 8600, 9300, 1150, 5150, 5160, 1318, E1405, E1505, 1501, 1420, 1520, 1521, 1525, 1720, 1721Dell Latitude Notebooks: X300, D400, D410, D420, D430, D500, D505, D510, D520, D530, D531, D600, D610, D620, D630, D631, D800, D810, D830, D831, 131L, E4300, E5500, E5400, E6400, E6500, E6400 ATGDell Precision Notebooks: M20, M60, M90, M2400, M6300Dell Vostro Notebooks: 500, 1000, 1200, 1400, 1500, A840Dell XPS Notebooks: M1210, M1330, M140, M1530, M1710Dell Studio Notebooks: 1535, 1536 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Canon Nb-11lh Battery (NB-11LH BATTERY CANON)
- TRIPP LITE Replacement for Tessco 37332188427 (37332188427)
- TRIPP LITE USB/PS2 Cable, B020-U08/U16, B002-U16, 6ft (P778-006)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement for Power Sonic PS-640 Battery - 10 Pack (ML4-6MP10825111)
- DELL 130W 3-Prong Ac Adapter (WRHKW)
- DELL 130W Ac Adapter Pwr Sup (2TXJ7)
- DELL AC Adapter (CF2YR)
- DELL 65 Watt Ac Power Adapter (LA65NS2-01)
- DELL 90Watt Auto-Air Dc Adapter (330-8105)
- ILC Replacement for HP Hewlett Packard F1816-80125 AC Adapter (F1816-80125 AC ADAPTER HP HEWLETT PACKARD)
- ILC Replacement for Premium Power Ac0405530u AC Adapter (AC0405530U AC ADAPTER PREMIUM POWER)
- Dell Laptop Charging Cables