Shop All Laptop Batteries
Dell
9Cell 91Wh 11.4V Battery
Mfr # MFKVP
Zoro # G2559500
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type Battery
- Battery Size Proprietary Battery Size
- Battery Capacity 7950 mAh
- Battery Chemistry Lithium Ion (Li-Ion)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # MFKVP
- Zoro # G2559500
- UPC # 726679918452
- Country of Origin Unknown
- Category Laptop Batteries
Dimensions
Battery Size | Proprietary Battery Size |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Battery |
Battery Capacity | 7950 mAh |
Battery Chemistry | Lithium Ion (Li-Ion) |
Output Voltage | 11.1 V DC |
Compatibility | Dell Precision Notebooks:15 (7510), 17 (7710), 7720, 7520 |
Description
This DELL brand 9Cell 91Wh 11.4V Battery is a Lithium Ion (Li-Ion) battery with a Proprietary Battery Size and a capacity of 7950 mAh. It has an output voltage of 11.1 V DC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTON Wireless Ergonomic Keyboard with Wrist Rest 3D Curved Keys Full Size 104 Keys Auto Pair USB (DKBERG24G8-WB)
- VON DUPRIN Lacquer Sprayed Aluminum Transfer EPT1028CON (EPT1028CON)
- DANTONA Battery 3.6 Volt Lithium Dantona Back up Power Battery (COMP-153)
- ILC Replacement for Lifepo4 18650 (18650 LIFEPO4)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY CR2032-V30 Replacement Battery For Compaq (CR2032-V30)
- ILC Replacement for Apple Macbook PRO 13 (MACBOOK PRO 13 APPLE)
- ILC Replacement for Toshiba Pa5185u-1brs (PA5185U-1BRS TOSHIBA)
- ILC Replacement for Dell 070k80 Battery (070K80 BATTERY DELL)
- EREPLACEMENTS Laptop Bat F/Toshiba, PA3536U-1BRS-ER (PA3536U-1BRS-ER)
- ILC Replacement for Dell J7htx Battery (J7HTX)
- ILC Replacement For BATTERY TECHNOLOGY, DLM4600X9 (DL-M4600X9)
- Dell Laptop Batteries