Shop All Laptop Batteries
Dell
97Wh 9Cell Battery
Mfr # H1MNH
Zoro # G2558828
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Output Voltage 11.1 V DC
- Product Type Battery
- Battery Chemistry Lithium Ion (Li-Ion)
- Battery Size Proprietary Battery Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # H1MNH
- Zoro # G2558828
- Country of Origin Unknown
- Category Laptop Batteries
Dimensions
Battery Size | Proprietary Battery Size |
Details
Promotion Restriction | Not eligible for promotion |
Output Voltage | 11.1 V DC |
Product Type | Battery |
Battery Chemistry | Lithium Ion (Li-Ion) |
Compatibility | Dell Precision Mobile Workstation Notebook: M4800, M6800 |
Description
This DELL brand 97Wh 9Cell Battery has an output voltage of 11.1 V DC, is a lithium ion (Li-Ion) battery, and has a proprietary battery size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US HARDWARE Adapter Pgtail30-15A M/F (RV-802B)
- SILENX SilenX EFX-12-15T 120 mm. 15DBA Thermistor Fluid Dynamic Bearing Fan (EFX-12-15T)
- QUEST TECHNOLOGY INTERNATIONAL SVGA Video Cable W/ Ferrite, Hd-15 - (M-M), 50 Ft (NCC-9250)
- BUSHNELL Standard Spotting Scope, 20x to 60x Magnification, BaK-4 Porro Prism, 105 ft Field of View (886520)
- ILC Replacement for Fujitsu Lifebook T902 Battery (LIFEBOOK T902 BATTERY FUJITSU)
- ILC Replacement for Dell Dell Precision M2300 (DELL PRECISION M2300 DELL)
- ILC Replacement for Panasonic Fz-vzsu88u (FZ-VZSU88U)
- ILC Replacement for Asus Zenbook PRO Ux501 (ZENBOOK PRO UX501 ASUS)
- ILC Replacement for Dell Latitude 12 5290 Battery (LATITUDE 12 5290)
- ILC Replacement for Samsung Np-sf410 (NP-SF410 SAMSUNG)
- DENAQ 11.1V 6-Cell Lithium-Ion Battery for Select Dell Precision Laptops (NM-FV993-9)
- Dell Laptop Batteries