Shop All Laptop Batteries
Dell
97 Whr 9-Cell Lithium-Ion Primary Battery
Mfr # 312-1325
Zoro # G2554287
product price: $97.89
/ea
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Chemistry Lithium Ion (Li-Ion)
- Color Black
- Battery Size Proprietary Battery Size
- Number of Cells 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # 312-1325
- Zoro # G2554287
- UPC # 873662002336
- Country of Origin Unknown
- Category Laptop Batteries
Dimensions
Battery Size | Proprietary Battery Size |
Details
Promotion Restriction | Not eligible for promotion |
Battery Chemistry | Lithium Ion (Li-Ion) |
Color | Black |
Number of Cells | 9 |
Product Type | Battery |
Output Voltage | 11.1 V DC |
Compatibility | Dell Inspiron Notebooks: 14R (N4010), 14R (N4110), 15R (N5010), 15R (N5110), 17R (N7010), 17R (N7110), M4110, M5010Dell Latitude Notebooks: E5420, E5430, E5520, E5530, E6420, E6420 XFR, E6430, E6430 ATG, E6440, E6520, E6530, E6430S, E5420 N-Series, E5520 N-Series, E6420 N-Series, E6520 N-SeriesDell Vostro Notebooks: 3450, 3550, 3555, 3750 |
Description
This DELL brand 97 Whr 9-Cell Lithium-Ion Primary Battery is black in color and has a proprietary battery size. It has 9 cells and an output voltage of 11.1 V DC. It is a battery type product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Casio Exilim Ex-s12 (EXILIM EX-S12 CASIO)
- LOGITECH Folio Touch iPad Air 4th Gen (920009952)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replaces Cash Register Sales 203031 - 4 Pack (ML10-12MP4210711973241)
- ABACUS 2-Line Cordless With Itad (AB133536)
- ILC Replacement For Hp Hewlett Packard Spectre 15-Ap004Ng Battery (SPECTRE 15-AP004NG)
- ILC Replacement For Hp Hewlett Packard Pavilion Dv4-1200 Battery (PAVILION DV4-1200)
- ILC Replacement For Hp Hewlett Packard Mini 311C-1031Ev Battery (MINI 311C-1031EV)
- ILC Replacement for Acer Lt2104u (LT2104U ACER)
- ILC Replacement for Asus C31n1411 Battery (C31N1411 BATTERY ASUS)
- ILC Replacement for Acer Btp-agd1 (BTP-AGD1 ACER)
- ILC Replacement for Dell Latitude D630 Battery (LATITUDE D630 BATTERY DELL)
- Dell Laptop Batteries