Shop All Laptop Batteries
Dell
9-Cell Li-Ion Battery
Mfr # 2P2MJ
Zoro # G2567392
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Chemistry Lithium Ion (Li-Ion)
- Battery Capacity 4400 mAh
- Output Voltage 10.8 V DC
- Battery Size Proprietary Battery Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # 2P2MJ
- Zoro # G2567392
- UPC # 662919069167
- Country of Origin Unknown
- Category Laptop Batteries
Dimensions
Battery Size | Proprietary Battery Size |
Details
Promotion Restriction | Not eligible for promotion |
Battery Chemistry | Lithium Ion (Li-Ion) |
Battery Capacity | 4400 mAh |
Output Voltage | 10.8 V DC |
Product Type | Battery |
Compatibility | Dell Latitude Notebooks: E5420, E5420 N-Series, E5430, E5520, E5520 N-Series, E5530, E6420, E6420 N-Series, E6420 XFR, E6430, E6430 ATG, E6430S, E6440, E6520, E6520 N-Series, E6530 Dell Inspiron Notebooks: 14R, M4110, M5010, N4010, N4110, N5010, N7010, N7110 Dell Vostro Notebooks: 3450, 3550, 3555, 3750 |
Description
This DELL brand 9-Cell Li-Ion Battery has a Battery Chemistry of Lithium Ion (Li-Ion), a Battery Capacity of 4400 mAh, an Output Voltage of 10.8 V DC, and a Battery Size of Proprietary Battery Size. It is a Battery product type.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, F Type, White (NS750W)
- ILC Replacement For CAMERON SINO, CSFN500SL (CS-FN500SL)
- MIGHTY MAX BATTERY YTZ7S 12V 6AH Battery for Husqvarna 449 TE 2011 (YTZ7S41)
- ULTRALAST Battery, UL1865-26-2P (UL1865-26-2P)
- ILC Replacement for HP Hewlett Packard Spectre X360 15 Battery (SPECTRE X360 15 BATTERY HP HEWLETT PACKARD)
- ILC Replacement for Acer Aspire P3-171-5333y4g12as Battery (WX-R289-2)
- ILC Replacement for Lenovo Thinkpad T420s 4171-a13 (THINKPAD T420S 4171-A13 LENOVO)
- EMPIRE Lenovo 11.1V 4400 mAh Li-ion Batteries - 48.84 watt (LTLI-9173-4.4)
- ILC Replacement for Acer Chromebook Spin 311 R721t Battery (WX-L62U-6)
- ILC Replacement for HP Hewlett Packard Pavilion Dv7-1206ef (PAVILION DV7-1206EF HP HEWLETT PACKARD)
- DENAQ Denaq DQ-PC764 6 Cell Extended High Capacity Battery for DELL (DQ-PC764)
- Dell Laptop Batteries