Shop All Laptop Batteries
Dell
9-Cell 90-Whr Battery M2400 M4400
Mfr # 312-0749
Zoro # G2555179
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Chemistry Lithium Ion (Li-Ion)
- Battery Capacity 7600 mAh
- Number of Cells 9
- Battery Size Proprietary Battery Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # 312-0749
- Zoro # G2555179
- UPC # 839433260633
- Country of Origin China
- Category Laptop Batteries
Dimensions
Battery Size | Proprietary Battery Size |
Details
Promotion Restriction | Not eligible for promotion |
Battery Chemistry | Lithium Ion (Li-Ion) |
Battery Capacity | 7600 mAh |
Number of Cells | 9 |
Output Voltage | 11.1 V DC |
Product Type | Battery |
Compatibility | Dell Latitude Notebooks: E6400, E6400 ATG, E6500Dell Precision Mobile WorkStation Notebooks: M2400, M4400, M6400 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Mousepad w/Wrist Support, Graphite (9252201)
- COMPUCESSORY Memory Stick-Compliant Flash Drive, 32 Gb (CCS91007)
- ILC Replacement for Tadiran Tl-2300/p (TL-2300/P TADIRAN)
- AVARRO UNIVERSAL SOUNDBAR MOUNT/15LB (NX-SBMT)
- ILC Replacement for Dell Vostro 3500 Battery (VOSTRO 3500 BATTERY DELL)
- ILC Replacement for Asus C31n1411 Battery (C31N1411 BATTERY ASUS)
- DENAQ High Capacity Battery for Asus W W3 Laptops- 4800mAh (DQ-A42-W3/W-8)
- EREPLACEMENTS 4400 Mah Batt For Hp Elitebook (800513-001-ER)
- DENAQ 11.1V 6-Cell Lithium-Ion Battery for Select Dell Precision Laptops (NM-FV993-9)
- ILC Replacement for Samsung Np-sf410 (NP-SF410 SAMSUNG)
- ILC Replacement for Dell M7r96 Battery (M7R96 BATTERY DELL)
- Dell Laptop Batteries