Shop All Computer Memory
Dell
8Gb Ddrl3 Sdram 1600Mhz Lv Mem Mod
Mfr # SNPN2M64C/8G
Zoro # G2523712
product price: $82.49
/ea
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Memory Size 8 GB
- Product Type RAM Module
- Number of Pins 204-pin
- Compatibility Dell Products:Alienware M17, Alienware M17x R4, Alienware M18, Inspiron 14 (3442), Inspiron 14 (5447), Inspiron 14 (7437), Inspiron 15 (3541), Inspiron 15 (3542), Inspiron 15 (5547), Inspiron 15 (7537), Inspiron 15R (5521), Inspiron 17 (5748), Inspiron 17 (7737), Inspiron 17R (5737), Inspiron 20 (3043), Inspiron 3646, Inspiron one 20 (3048), Inspiron One 23 (2350), Inspiron one 23 (5348), Latitude 14 (7404), Latitude 3330, Latitude E5440, Latitude E5540, Latitude E6440, Latitude E6540, Latitude E7240, Latitude E7440, OptiPlex 3030 AIO, OptiPlex 9020 AIO, OptiPlex 9030 AIO, Precision M3800, Precision M4800, Precision M6800, XPS 15 (9530), XPS One 27 (2720), Alienware M14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # SNPN2M64C/8G
- Zoro # G2523712
- UPC # 740617221169
- Country of Origin Unknown
- Category Computer Memory
Dimensions
Memory Size | 8 GB |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | RAM Module |
Number of Pins | 204-pin |
Compatibility | Dell Products:Alienware M17, Alienware M17x R4, Alienware M18, Inspiron 14 (3442), Inspiron 14 (5447), Inspiron 14 (7437), Inspiron 15 (3541), Inspiron 15 (3542), Inspiron 15 (5547), Inspiron 15 (7537), Inspiron 15R (5521), Inspiron 17 (5748), Inspiron 17 (7737), Inspiron 17R (5737), Inspiron 20 (3043), Inspiron 3646, Inspiron one 20 (3048), Inspiron One 23 (2350), Inspiron one 23 (5348), Latitude 14 (7404), Latitude 3330, Latitude E5440, Latitude E5540, Latitude E6440, Latitude E6540, Latitude E7240, Latitude E7440, OptiPlex 3030 AIO, OptiPlex 9020 AIO, OptiPlex 9030 AIO, Precision M3800, Precision M4800, Precision M6800, XPS 15 (9530), XPS One 27 (2720), Alienware M14 |
Description
This DELL 8GB DDR3 SDRAM 1600MHz LV Memory Module has a memory size of 8GB and a 204-pin number of pins. It is a RAM Module type of product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YB12A-A 12V 12AH Battery Replacement for Honda CBZ RC03 650 79-81 (YB12A-A22)
- ILC Replacement for Heine X-002.99.382 (X-002.99.382 HEINE)
- ULTRALAST Battery 3.7 Volt Lithium Ion Ultralast GPS battery (PDA-337LI)
- NEC SL1100 SL2100 Sl2100 IP Self-Labeling Telephone BK (BE117453)
- SAMSUNG DDR4-3200 64GB/8Gx72 ECC/REG Server Memory (M393A8G40AB2-CWE)
- ADD-ON Addon 32Gb Ddr4-2133Mhz Rdimm F/ Cisco (UCS-ML-1X322RU-A-AM)
- AXIOM MANUFACTURING Ddr3 Sdram - 4 Gb - Udimm - 1600 Mhz - Ecc (00D4955-AX)
- CRUCIAL 16Gb Kit 8Gbx2 Ddr4 2400 Mt (CT2K8G4DFS824A)
- MICRON Crucial 8GB DDR5 SDRAM Memory Module (CT8G48C40S5T)
- SWITCH ON KVR32S22S8-8 8GB 3200MHz DDR4 Non ECC Memory Module (SW2937150)
- KINGSTON BRASS 128GB micSDXC Canvas Select Pl, SDCS2128GB (SDCS2/128GB)
- Dell Computer Memory