Shop All Computer Memory
Dell
8Gb (2X4Gb) Pc-5300F 667Mhz Memory
Mfr # SNP9F035CK2/8G
Zoro # G2521326
product price: $88.85
/ea
Free Shipping & Returns
$88.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Memory Size 8 GB
- Number of Pins 240-pin
- Product Type RAM Module
- Compatibility Dell Servers: PowerEdge 1950, PowerEdge 1955, PowerEdge 2900, PowerEdge 2950, PowerEdge M600, PowerEdge R900, Precision Workstation 490, Precision Workstation 690, Precision Workstation 690
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # SNP9F035CK2/8G
- Zoro # G2521326
- UPC # 740617145625
- Country of Origin Unknown
- Category Computer Memory
Dimensions
Memory Size | 8 GB |
Details
Promotion Restriction | Not eligible for promotion |
Number of Pins | 240-pin |
Product Type | RAM Module |
Compatibility | Dell Servers: PowerEdge 1950, PowerEdge 1955, PowerEdge 2900, PowerEdge 2950, PowerEdge M600, PowerEdge R900, Precision Workstation 490, Precision Workstation 690, Precision Workstation 690 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Workstream by PTZ Conference Camera_ Pan and Tilt with Remote_ 1080p W (35520)
- TRIPP LITE CABLE, HDMI 4K 3 FOOT (TRPP569003)
- FELLOWES Gel Crystals Mouse Pad with Wrist Rest, 7.87" x 9.18", Black (9112101)
- RITRON Wireless Intercom, VHF, Hi-Viz Green, 800mW (RQX-111)
- TOTAL MICRO TECHNOLOGIES 8Gb 2400Mhz Ddr4 Memory For Dell (A9321911-TM)
- CORSAIR VENGEANCE DDR5 64G (CMK64GX5M2B5600C40)
- EDGE MEMORY 16Gb (1X16Gb) Ddr4-2666 Nonecc Udimm 288 Pin Ddr4 1.2V 2Rx8 (PE256456)
- KINGSTON BRASS 128GB micSDXC Canvas Select Pl, SDCS2128GB (SDCS2/128GB)
- EDGE MEMORY 8Gb (1X8Gb) Pc4-2400 260 Pin Ddr4 Sodimm 1.2V (1Rx8) (PE253233)
- CRUCIAL 32Gb Kit Ddr4 3200 Udimm (CT2K16G4DFRA32A)
- CRUCIAL 64GB Kit 32GBx2 260 Pin Sod (CT2K32G4SFD832A)
- Dell Computer Memory