Shop All Computer Memory
Dell
8Gb 2Rx8 Pc3L-12800S 204Pin Ecc Ddr3-1600Mhz Sodimm
Mfr # A7022339
Zoro # G2520912
product price: $94.29
/ea
Free Shipping & Returns
Not eligible for select promotions
$94.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pins 204-pin
- Product Type RAM Module
- Memory Size 8 GB
- Compatibility Alienware M14, Alienware M14x R2, Alienware M17, Alienware M17x, Alienware M17x R4, Alienware M18, Alienware M18x R2, Inspiron 14 (7437), Inspiron 15 (7537), Inspiron 15R (5521), Inspiron 17 (7737), Inspiron One 23 (2330), Inspiron One 23 (2350), Latitude 3330, Latitude 6430u, Latitude E5430, Latitude E5440, Latitude E5530, Latitude E5540, Latitude E6230, Latitude E6330, Latitude E6430, Latitude E6430 ATG, Latitude E6430s, Latitude E6440, Latitude E6530, Latitude E6540, Latitude E7240, Latitude E7440, OptiPlex 9010a, OptiPlex 9020 AIO, Precision M3800, Precision M4700, Precision M4800, Precision M6700, Precision M6800, Vostro 5470, XPS 14 (L421X), XPS 15 (L521X), XPS One 27 (2720)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # A7022339
- Zoro # G2520912
- Country of Origin Unknown
- Category Computer Memory
Dimensions
Memory Size | 8 GB |
Details
Promotion Restriction | Not eligible for promotion |
Number of Pins | 204-pin |
Product Type | RAM Module |
Compatibility | Alienware M14, Alienware M14x R2, Alienware M17, Alienware M17x, Alienware M17x R4, Alienware M18, Alienware M18x R2, Inspiron 14 (7437), Inspiron 15 (7537), Inspiron 15R (5521), Inspiron 17 (7737), Inspiron One 23 (2330), Inspiron One 23 (2350), Latitude 3330, Latitude 6430u, Latitude E5430, Latitude E5440, Latitude E5530, Latitude E5540, Latitude E6230, Latitude E6330, Latitude E6430, Latitude E6430 ATG, Latitude E6430s, Latitude E6440, Latitude E6530, Latitude E6540, Latitude E7240, Latitude E7440, OptiPlex 9010a, OptiPlex 9020 AIO, Precision M3800, Precision M4700, Precision M4800, Precision M6700, Precision M6800, Vostro 5470, XPS 14 (L421X), XPS 15 (L521X), XPS One 27 (2720) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TZUMI Tzumi 6121 Soundmates Bluetooth Earbuds with Wireless Charging; White (6121)
- MOTOROLA Speaker Microphone, Remote (PMMN4013A)
- PROCELL 1.5V Alkaline AA Battery - PX1500, 24PK (3009801)
- MOUNT-IT Laptop Desk Mount Tray 17" Screens (MI-4352LT)
- CRUCIAL 16Gb Ddr4 3200 Udimm (CT16G4DFRA32A)
- SAMSUNG DDR4-3200 64GB/8Gx72 ECC/REG Server Memory (M393A8G40AB2-CWE)
- KINGSTON Kingston SDCS2-64GB 64Gb Micsdxc Canvas Select Plus Memory Card; 100R - A1 (SDCS2/64GB)
- CRUCIAL 16Gb Kit Ddr4 3200 Sodimm, CT2K8G4DFRA32A (CT2K8G4DFRA32A)
- KINGSTON TECHNOLOGY 8GB 1600MHz Module, KCP316ND88 (KCP316ND8/8)
- ADD-ON Addon 32Gb Ddr3-1600Mhz Rdimm F/ Cisco (UCS-MR-2X162RY-E-AM)
- CRUCIAL 16Gb Ddr4 3200 Sodimm (CT16G4SFRA32A)
- Dell Computer Memory