Shop All USB Hubs & Converters
Dell
7-in-1 USB-C Multiport Adapter - DA310
Mfr # DELL-DA310
Zoro # G609908308
product price: $130.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # DELL-DA310
- Zoro # G609908308
- UPC # 884116383482
- Country of Origin China
- Category USB Hubs & Converters
Details
Promotion Restriction | Not eligible for promotion |
Description
Connect to a wide suite of accessories while charging your laptop with the 7-in-1 USB Type-C Multiport Adapter from Dell. This docking station features a USB Type-C host connection via an integrated retractable cable. The host cable can transmit up to 90W of power delivery to charge a USB Type-C compatible laptop. Accessories can be connected using the two USB 3.2 Gen 1 Type-A ports or the single Type-C port. Connect to a wired connection with the RJ45 port supporting Gigabit Ethernet. View content in 4K 3840 x 2160 resolution at 60 Hz thanks to the DisplayPort and HDMI ports. Additionally, there is a VGA port which supports Full HD 1920 x 1080 resolution at 60 Hz for older monitors. The DA310 features a multifunctional USB Type-C port that supports data, display, and up to 80W power pass through, allowing you to connect seamlessly to just about any device. Enjoy 4K resolution at 60 Hz via HDMI or DisplayPort and get 10 Gb/s super speed data transfers via the two USB Type-A and one USB Type-C downstream port. The patented cable management design allows you to extend and retract the USB Type-C cable and keep it concealed and protected when not in use. The compact form factor of the DA310 allows it to fit easily in your pocket or bag without sacrificing connectivity options. Fast Role Swap feature ensures that video and LAN connectivity is uninterrupted even if you unplug the USB Type-C power source from the adapter. It supports extensive enterprise level features such as MAC address pass-through, PXE Boot, and Wake-On-LAN when used with Dell PCs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Video Expansion Station, 18VDC, 2Conductor (JO-1FD)
- MONOPRICE 3.5mm S Plug to 2.5mm S Jack (7126)
- ILC Replacement for Wahl 93151-001 (93151-001 WAHL)
- ILC Replacement for Motorola Apx4000 (APX4000 MOTOROLA)
- BELKIN 3.0 USB-C to USB-A Adapter (B2B150-BLK)
- SANOXY 3 Way Car Lighter Socket Splitter Dual USB Charger Power Adapter 12V (274764860136)
- ROCSTOR 3 Port Portable Usb 3.0 Hub W Gigabit 1 (Y10A179-B1)
- MONOPRICE Mini 4-port USB 3.0 Travel Hub (24260)
- KENSINGTON UH7000C USB 3.0 7-Port Hub + Charging (K39123AM)
- MONOPRICE 4-Port DisplayPort 1.2 to DisplayPort Multi-Stream Transport (MST) Hub (21970)
- AOK GROUP INC Dyconn HUBC7B 9-Port USB 3.0 Power Hub with Charging Port (HUBC7B)
- Dell USB Hubs & Converters