Shop All Internal Hard Drives
Dell
6Tb 7.2K Nl Sas 12Gb 3.5In Drive
Mfr # 400-AFNY
Zoro # G2568899
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type Hard Drive
- Compatibility Dell PowerEdge Servers:R320, R415, R420, R515, R520, R720, R720XD, T320, T420, T620
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # 400-AFNY
- Zoro # G2568899
- Country of Origin Unknown
- Category Internal Hard Drives
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Hard Drive |
Compatibility | Dell PowerEdge Servers:R320, R415, R420, R515, R520, R720, R720XD, T320, T420, T620 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMINI Quad channel UHF Wireless system handheld (UHF-04M-S1234)
- SQUARE D Weather Shield, Low V Dist, D Styl 25-50kV (WS363)
- NITECORE UMS4 Intelligent USB Four Slot Superb Battery Charger (UMS4)
- SANOXY 3.5mm Male to M Aux Cable Cord L-Shaped Right Angle Car Audio Headphone Jack Black (SANOXY-CABLE139)
- KIOXIA Kcd8 Series - Ssd - 15360 Gb - U.2 Pcie 4.0 X4 Nvme (KCD8XRUG15T3)
- APRICORN Aegis Frtrss L3 500Gb (AFL3-500)
- VANTE A MACHINE SOLUTIONS CO 2.5-3.5 in. NexStar TX Dual Bay Hard Drive Dock (NST-D428S3-BK)
- INTEL 2.5 in. 375 GB Solid State Drive for P4800X Series (SSDPE21K375GA01)
- MICRON Crucial Mx500 2000Gb 2.5 Inch Ssd (CT2000MX500SSD1)
- CRUCIAL SSD Desktop Install Kit (CR332025)
- SEAGATE IronWolf NAS ST8000VN004 8TB 7200RPM SATA 6.0 GB/s 256MB Hard (ST8000VN004)
- Dell Internal Hard Drives