Shop All Laptop Batteries
Dell
65Wh 6-Cell Lithium
Mfr # WGCW6
Zoro # G2553307
product price: $150.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Battery
- Battery Chemistry Lithium Ion (Li-Ion)
- Battery Size Proprietary Battery Size
- Output Voltage 11.1 V DC
- Compatibility Dell Latitude Notebooks: E5440, E5540
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # WGCW6
- Zoro # G2553307
- UPC # 887168935869
- Country of Origin Unknown
- Category Laptop Batteries
Dimensions
Battery Size | Proprietary Battery Size |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Battery |
Battery Chemistry | Lithium Ion (Li-Ion) |
Output Voltage | 11.1 V DC |
Compatibility | Dell Latitude Notebooks: E5440, E5540 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTEV Chargesync Flat USB A to Apple Lightning Cable 6ft, Gray (FC6-GRY256526)
- ZEUS BATTERY PRODUCTS 1.5 V AA Alkaline, 40PK (ZEUS AA)
- DELL COMMERCIAL 27'' USB C Hub Monitor P2722HE (DELL-P2722HE)
- SPECO TECHNOLOGIES All-Black 20W Deluxe Megaphone with Siren (ER390UMB)
- ILC Replacement For BATTERY TECHNOLOGY, AV1100 (AV-1100)
- ILC Replacement For Hp Hewlett Packard Tpn-W120 Battery (TPN-W120)
- ILC Replacement for HP Hewlett Packard Elitebook 8540p (ELITEBOOK 8540P HP HEWLETT PACKARD)
- ILC Replacement for Compaq 430128-001 (430128-001 COMPAQ)
- ILC Replacement For Hp Hewlett Packard Elitebook 850 G4 Battery (ELITEBOOK 850 G4)
- BATTERY TECHNOLOGY Replacement Battery For Apc Srt5Kxli Srt5Krmxli Srt6Kxli Srt6Krmxli (APCRBC140-SLA140)
- ILB GOLD Replacement For Hp Hewlett Packard, 907584-852 Battery (907584-852 BATTERY)
- Dell Laptop Batteries