Shop All Laptop Charging Cables
Dell
65W Ac Adapter
Mfr # 331-5968
Zoro # G2562921
product price: $53.85
/ea
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type AC Adapter
- Output Voltage 19.5 V DC
- Compatibility XPS 14 (L421X), Inspiron Notebooks:14z (5423), 15R (5520), 15R (7520), 17R (5720), Latitude Notebooks:, E5430, E5530, E6230, E6330, E6430, E6430U, E6430 ATG, E6530, ST, Vostro Notebooks:2420, 2520, 3360, 3460, 3560
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # 331-5968
- Zoro # G2562921
- UPC # 783555072349
- Country of Origin Unknown
- Category Laptop Charging Cables
Details
Promotion Restriction | Not eligible for promotion |
Product Type | AC Adapter |
Output Voltage | 19.5 V DC |
Compatibility | XPS 14 (L421X), Inspiron Notebooks:14z (5423), 15R (5520), 15R (7520), 17R (5720), Latitude Notebooks:, E5430, E5530, E6230, E6330, E6430, E6430U, E6430 ATG, E6530, ST, Vostro Notebooks:2420, 2520, 3360, 3460, 3560 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMSONITE Mobile Solution Case, Fits Laptops up to 15.6in, 16.5x7x15.5, Blk (128167-1041)
- GAI-TRONICS Telephone, Analog, Gray, Surface Mount (210-002)
- OTTERBOX Defender Pro Case For Apple Ipad Pro 11 2022 / 2021, Black (77-82262)
- KALIBUR 2 Amp 1Kv Piv Diode (1N4002)
- DELL AC Adapter (CF2YR)
- DELL 130W 3-Prong Ac Adapter (WRHKW)
- DELL 65 Watt Ac Power Adapter (LA65NS2-01)
- DELL 90Watt Auto-Air Dc Adapter (330-8105)
- DELL 130W Ac Adapter Pwr Sup (2TXJ7)
- ILC Replacement for Asus R33030 AC Adapter (R33030 AC ADAPTER ASUS)
- ILC Replacement For BATTERY TECHNOLOGY, AC1965135 (AC-1965135)
- Dell Laptop Charging Cables