Shop All Laptop Charging Cables
Dell
65W 3-Prong Ac Adapter, NY3GT
Mfr # NY3GT
Zoro # G2554926
product price: $46.15
/ea
Not eligible for select promotions
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 19 V DC
- Product Type AC Adapter
- Compatibility Dell Wyse Notebooks:5010, 5020, 7010, 7020
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # NY3GT
- Zoro # G2554926
- Country of Origin Unknown
- Category Laptop Charging Cables
Details
Promotion Restriction | Not eligible for promotion |
Output Voltage | 19 V DC |
Product Type | AC Adapter |
Compatibility | Dell Wyse Notebooks:5010, 5020, 7010, 7020 |
Description
This DELL brand 65W 3-Prong Ac Adapter (NY3GT) has an output voltage of 19 V DC and is a type of AC Adapter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Antenna, 2 L, Rubber/Plastic (PMAD4145B)
- SICURIX Breakaway Lanyard, Steel Hook, 36", 12/PK, Black 12PK (BAU65514)
- ILC Replacement for Motorola Hnn9010 (HNN9010 MOTOROLA)
- TRIPP LITE CABLE, HDMI, GOLD, 10FT, BK (TRPP568010)
- DELL 90Watt Auto-Air Dc Adapter (330-8105)
- DELL 130W 3-Prong Ac Adapter (WRHKW)
- DELL 65 Watt Ac Power Adapter (LA65NS2-01)
- DELL AC Adapter (CF2YR)
- DELL 130W Ac Adapter Pwr Sup (2TXJ7)
- ILC Replacement for Ereplacements Ac0907755e AC Adapter (AC0907755E AC ADAPTER EREPLACEMENTS)
- ILC Replacement for HP Hewlett Packard F1816-80125 AC Adapter (F1816-80125 AC ADAPTER HP HEWLETT PACKARD)
- Dell Laptop Charging Cables