Shop All Laptop Charging Cables
Dell
65W 3-Prong Ac Adapter, 6TFFF
Mfr # 6TFFF
Zoro # G2559701
product price: $75.29
/ea
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type AC Adapter
- Output Voltage 19 V DC
- Compatibility Dell Notebooks:Chromebook 11 (Early 2014), Latitude 3540
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # 6TFFF
- Zoro # G2559701
- UPC # 783555072295
- Country of Origin Unknown
- Category Laptop Charging Cables
Details
Promotion Restriction | Not eligible for promotion |
Product Type | AC Adapter |
Output Voltage | 19 V DC |
Compatibility | Dell Notebooks:Chromebook 11 (Early 2014), Latitude 3540 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS ID Badge Holder, Shell Style, PK10 (801219)
- CASE LOGIC Case Logic 15.6 Inch Laptop Case Attache - VNAI-215BLACK (VNAI-215BLACK)
- ILC Replacement for Electrochem 3b24-xa (3B24-XA ELECTROCHEM)
- SAMSUNG 870 QVO Series 8TB 2.5 inch SATA Solid State Drive (MZ-77Q8T0B/AM)
- DELL 130W 3-Prong Ac Adapter (WRHKW)
- DELL 130W Ac Adapter Pwr Sup (2TXJ7)
- ILC Replacement for Premium Power Ac1205525e AC Adapter (AC1205525E AC ADAPTER PREMIUM POWER)
- ILC Replacement For BATTERY TECHNOLOGY, AC1965135 (AC-1965135)
- ILB GOLD Replacement For Hp Hewlett Packard, L25298-002 Adapter (L25298-002 ADAPTER)
- ILB GOLD Replacement For Hp Hewlett Packard, Envy X360 M6-Ar004Dx Adapter (ENVY X360 M6-AR004DX ADAPTER)
- ILC Replacement for Acer 9149v28002 AC Adapter (9149V28002 AC ADAPTER ACER)
- Dell Laptop Charging Cables