Shop All Laptop Charging Cables
Dell
65 Watt Ac Power Adapter
Mfr # LA65NS2-01
Zoro # G2570332
product price: $54.85
/ea
$54.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type AC Adapter
- Depth 1.7"
- Height 1.1"
- Width 4.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # LA65NS2-01
- Zoro # G2570332
- Country of Origin Unknown
- Category Laptop Charging Cables
Dimensions
Depth | 1.7" |
Height | 1.1" |
Width | 4.3" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | AC Adapter |
Output Voltage | 19.5 V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTERBOX Defender Case For Google Pixel 8 Pro , Black (77-94214)
- IMAK Wrist Rest, Black, ergoBeads (IMAA10160)
- MIGHTY MAX BATTERY YTX14AH-BS 12V 12Ah Battery Replacement for Scorpion YTX14AH-BS ATV (YTX14AH1175)
- MIGHTY MAX BATTERY YTX7L-BS AGM Replaces Power Sports Batteries (YTX7L-BS111)
- DELL 130W Ac Adapter Pwr Sup (2TXJ7)
- DELL 130W 3-Prong Ac Adapter (WRHKW)
- ILC Replacement for Ereplacements Ac0907755e AC Adapter (AC0907755E AC ADAPTER EREPLACEMENTS)
- FIVEGEARS AC-DC Laptop Adapter Charger Cord Replacement - Samsung (FI128462)
- ILC Replacement for Premium Power AC AC Adapter (AC AC ADAPTER PREMIUM POWER)
- ILC Replacement for HP Hewlett Packard F1816-80125 AC Adapter (F1816-80125 AC ADAPTER HP HEWLETT PACKARD)
- ILC Replacement for Premium Power Ac-fx1 AC Adapter (AC-FX1 AC ADAPTER PREMIUM POWER)
- Dell Laptop Charging Cables