Shop All Laptop Batteries
Dell
62Whr 4-Cell Lithium-Ion Battery, 535NC
Mfr # 535NC
Zoro # G2569197
product price: $132.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Battery
- Depth 0.3"
- Battery Size Proprietary Battery Size
- Width 9.1"
- Output Voltage 7.6 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # 535NC
- Zoro # G2569197
- Country of Origin Unknown
- Category Laptop Batteries
Dimensions
Depth | 0.3" |
Battery Size | Proprietary Battery Size |
Width | 9.1" |
Height | 3.7" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Battery |
Output Voltage | 7.6 V DC |
Battery Chemistry | Lithium Ion (Li-Ion) |
Battery Capacity | 8150 mAh |
Compatibility | Dell Notebooks: Latitude E5270, Latitude E5470, Latitude E5570, Precision 15 3000 Series (3510) |
Description
This DELL brand 62Whr 4-Cell Lithium-Ion Battery,535NC is a battery with a depth of 0.3", a width of 9.1", an output voltage of 7.6 V DC, a battery chemistry of Lithium Ion (Li-Ion), a battery capacity of 8150 mAh, and a height of 3.7".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Panasonic Br1225-1hc (BR1225-1HC PANASONIC)
- MIRACLE TV Universal Outdoor Antenna Mounting Pole, (603111)
- KWIKBOOST Cell Phone Chgng Station, 48 in. H (KB99027)
- UBIQUITI NETWORKS COMMERCIAL UniFi 24 Port Gigabit PoE Swit, USWPRO24POE (USW-PRO-24-POE)
- ILC Replacement for Dell T114c (T114C DELL)
- AXIOM MANUFACTURING Axiom Li-Ion 3-Cell Battery For Dell - 451-Bbzl, 0Nf0H (451-BBZL-AX)
- ILC Replacement For Hp Hewlett Packard Tpn-W120 Battery (TPN-W120)
- ILC Replacement for Dell Precision M6400 (PRECISION M6400 DELL)
- ILC Replacement for HP Hewlett Packard Pavilion Dv7-1206ef (PAVILION DV7-1206EF HP HEWLETT PACKARD)
- ILC Replacement for HP Hewlett Packard 756743-001 Battery (756743-001 BATTERY HP HEWLETT PACKARD)
- ILC Replacement for Apple Macbook 13 Inches Ma472f/ A (MACBOOK 13` MA472F/ A APPLE)
- Dell Laptop Batteries