Shop All Internal Hard Drives
Dell
600Gb Hd Sas 10K 2.5 12Gbps Hdd
Mfr # 400-AJPP
Zoro # G2552981
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Interface 12Gb/s SAS
- Recording Capacity 600 GB
- Product Type Hard Drive
- Drive Type Internal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # 400-AJPP
- Zoro # G2552981
- UPC # 884116213093
- Country of Origin Unknown
- Category Internal Hard Drives
Details
Promotion Restriction | Not eligible for promotion |
Item | Hard Drive |
Interface | 12Gb/s SAS |
Recording Capacity | 600 GB |
Product Type | Hard Drive |
Drive Type | Internal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS AUTOMOTIVE REFINISHING PROLTE PRES HV40TE4011.21.4 (DV905132)
- UNIVERSAL POWER GROUP 12 Volt 5.0AH Battery (UB1250)
- ILC Replacement for Lithonia Elb-b003 (ELB-B003 LITHONIA)
- FEIN Battery (12V 3Ah Cordless Battery)
- WD Purple Pro - Hard Drive - 12 Tb - Sata 6Gb/S (WD121PURP)
- KINGSTON BRASS 1024G SSD KC600 SATA3 2.5", SKC6001024G (SKC600/1024G)
- TRANSCEND INFORMATION 256Gb 2.5 Solid State Drive Sata Iii 6Gb/S Synchronous Mlc Nand Flash (TS256GSSD370S)
- CRUCIAL 2TB MX500 SATA 6Gb s SSD, CT2000MX500SSD1 (CT2000MX500SSD1)
- APRICORN 8Tb Aegis Fips Validated Ext P (ADT-3PL256F-8000)
- SAMSUNG 870 QVO Series 8TB 2.5 inch SATA Solid State Drive (MZ-77Q8T0B/AM)
- APRICORN Aegis Frtrss L3 2Tb (AFL3-2TB)
- Dell Internal Hard Drives