Shop All Internal Hard Drives
Dell
600Gb 6G 10K 3.5 Sas W/F238F
Mfr # R752K
Zoro # G2556728
product price: $233.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$233.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1"
- Width 4"
- Depth 5.8"
- Product Type Hard Drive
- Package Type OEM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # R752K
- Zoro # G2556728
- Country of Origin Unknown
- Category Internal Hard Drives
Dimensions
Height | 1" |
Width | 4" |
Depth | 5.8" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Hard Drive |
Package Type | OEM |
Compatibility | Dell PowerVault MD1000, Dell PowerEdge 1900, Dell PowerEdge 1950 III, Dell PowerEdge 2900 III, Dell PowerEdge 2950 III, Dell PowerEdge 2970, Dell PowerEdge 840, Dell PowerEdge 860, Dell PowerEdge R200, Dell PowerEdge R210, Dell PowerEdge R300, Dell PowerEdge R410, Dell PowerEdge R510, Dell PowerEdge R900, Dell PowerEdge SC1430, Dell PowerEdge SC1435, Dell PowerEdge T100, Dell PowerEdge T105, Dell PowerEdge T110, Dell PowerEdge T300, Dell PowerEdge T310, Dell PowerEdge T410, Dell PowerVault MD3000, Dell PowerVault MD3000I |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Yuntong YT-645 - 3 Pack (ML4-6MP388997478)
- PEERLESS-AV Peerless Unvsl Tilt Wall Mnt23In-46In L Security Lock Adpt (ST640)
- MOXA 2Prt Modbus Tcp-Serial Comm.Gtway Advnc, 3 In 1, -40~75℃, Mgate Mb3270I-T (MGate MB3270I-T)
- COBRA ELECTRONICS External Speaker, 15W, 4 in. (HG S100)
- SAMSUNG T7 1TB USB 3.2 Portable Solid State Drive (Gray) (MU-PC1T0T/AM)
- PERSONAL COMPUTERME MP44L M.2 2280 2TB PCIe 4.0 x4 with NVMe 1.4 Solid State Drive (PE3656908)
- VERBATIM Store N Save Desktop Hard Drive, 2TB (97580)
- WD BULK 2TB WD Gold Datacenter HD, WD2005FBYZSP (WD2005FBYZ)
- WESTERN DIGITAL WD Blue 1TB Solid State Drive, 2.5 in. Internal, SATA (WDS100T3B0A)
- WD Purple Pro - Hard Drive - 12 Tb - Sata 6Gb/S (WD121PURP)
- KINGSTON Exos X20 St20000Nm002D - Hard Drive - 20 Tb - Sas 12Gb/S (SNV2S1000G)
- Dell Internal Hard Drives