Shop All Internal Hard Drives
Dell
600Gb 15K Sas 12G 2.5 Hdd
Mfr # 400-AJRF
Zoro # G2551819
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Interface 12Gb/s SAS
- Recording Capacity 600 GB
- Product Type Hard Drive
- Drive Type Internal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # 400-AJRF
- Zoro # G2551819
- UPC # 884116248644
- Country of Origin Unknown
- Category Internal Hard Drives
Details
Promotion Restriction | Not eligible for promotion |
Item | Hard Drive |
Interface | 12Gb/s SAS |
Recording Capacity | 600 GB |
Product Type | Hard Drive |
Drive Type | Internal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Speaker Microphone, Push-to-Talk Button (HKLN4606A)
- VIDEO MOUNT PRODUCTS LCD Monitor Rack Mount - 10" 23" Monitors (ER-LCD1017)
- MOTOROLA Battery Pack, NiMH, 7.5V, For Motorola (HNN4001A)
- MONOPRICE USB 2.0 Cable, 1-1/2 ft.L, Black (5441)
- TRANSCEND INFORMATION 128Gb, 2.5 Ssd420, Sata3, Mlc, Ind (TS128GSSD420I)
- WD CONTENT SOLUTIONS BUSINESS 2TB My Passport Portable Black, WDBYVG0020BBK (WDBYVG0020BBK-WESN)
- WESTERN DIGITAL Western Digital Wd40Efrx Hdd 4Tb 5400Rpm Sata600 64Mb Red (WD40EFRX)
- APRICORN Aes-Xts Pdlck Sec Ub (A25-3PL256-2000)
- U-REACH U-Reach PRO218 Carry Series Mini 1-2 SATA & IDE HDD-SSD Duplicator (PRO218)
- WD BULK 1TB WD Gold Datacenter HD, WD1005FBYZSP (WD1005FBYZ)
- QNAP Qnap Hard Drive Tray Black (SP-TS-TRAY-BLACK)
- Dell Internal Hard Drives