Shop All Laptop Batteries
Dell
6-Cell 65Wh Li-Ion Battery
Mfr # 9K1VP
Zoro # G2554497
product price: $121.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Battery Capacity 4400 mAh
- Product Type Battery
- Depth 10.7"
- Output Voltage 11.1 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # 9K1VP
- Zoro # G2554497
- UPC # 306952080146
- Country of Origin Unknown
- Category Laptop Batteries
Dimensions
Width | 2" |
Depth | 10.7" |
Battery Size | Proprietary Battery Size |
Height | 1" |
Details
Promotion Restriction | Not eligible for promotion |
Battery Capacity | 4400 mAh |
Product Type | Battery |
Output Voltage | 11.1 V DC |
Battery Chemistry | Lithium Ion (Li-Ion) |
Compatibility | Dell Precision M2800, Dell Inspiron Notebooks:14 Series, 14R Series, 14-3421 Series, 14-5421 Series, 14-N3421 Series, 14-N5421 Series, 14R-3421 Series, 14R-5421 Series, 14R-N3421 Series, 14R-N5421 Series, 3421 Series, 5421 Series, N3421 Series, N5421 Series, 15 Series, 15R Series, 15-3521 Series, 15-5521 Series, 15-N3521 Series, 15-N5521 Series, 15R-3521 Series, 15R-5521 Series, 15R-N3521 Series, 15R-N5521 Series, 3521 Series, 5521 Series, N3521 Series, N5521 Series, 17 Series, 17R Series, 17-3721 Series, 17-5721 Series, 17-N3721 Series, 17-N5721 Series, 17R-3721 Series, 17R-5721 Series, 17R-N3721 Series, 17R-N5721 Series, 3721 Series, 5721 Series, N3721 Series, N5721 Series, Dell Vostro Notebooks:2421 Series, 2521 Series, Dell Latitude Notebooks:3440, 3540 |
Description
This DELL brand 6-Cell 65Wh Li-Ion Battery has a width of 2", a battery capacity of 4400 mAh, a product type of battery, a depth of 10.7", an output voltage of 11.1 V DC, a battery size of proprietary battery size, a height of 1", and a battery chemistry of lithium ion (Li-Ion).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for At&t Pbr-55j Battery (PBR-55J BATTERY AT&T)
- MIGHTY MAX BATTERY 12V 22AH GEL Replacement Battery for CSB EVH12240 (ML22-12GEL328)
- ADD-ON Addon 20.00Cm (8.00In) Vga Male To Female Black Splitter Cable (VGASPLMFF)
- SPECO TECHNOLOGIES Dome Camera Tile Flush Mount, Ceiling (DFM)
- ILC Replacement for Alcatel A7 LTE Dual SIM Td-lte Battery (WX-R3VZ-0)
- ILC Replacement for Dell Dell Inspiron 1420 (DELL INSPIRON 1420 DELL)
- EREPLACEMENTS Dell Laptop Battery (312-1381-ER)
- ILC Replacement For Hp Hewlett Packard Elitebook 840 G5 Battery (ELITEBOOK 840 G5)
- ILC Replacement For Hp Hewlett Packard Probook 4530S Battery (PROBOOK 4530S)
- ILC Replacement For Hp Hewlett Packard Pavilion Dv2-1030Us Battery (PAVILION DV2-1030US)
- ILC Replacement for Dell 7xntr Battery (7XNTR)
- Dell Laptop Batteries