Shop All Laptop Batteries
Dell
52Whr 4-Cell Primary Lithium-Ion Battery
Mfr # 9CNG3
Zoro # G2555702
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Chemistry Lithium Ion (Li-Ion)
- Battery Size Proprietary Battery Size
- Product Type Battery
- Compatibility Dell Latitude E7250 Notebook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # 9CNG3
- Zoro # G2555702
- Country of Origin Unknown
- Category Laptop Batteries
Dimensions
Battery Size | Proprietary Battery Size |
Details
Promotion Restriction | Not eligible for promotion |
Battery Chemistry | Lithium Ion (Li-Ion) |
Product Type | Battery |
Compatibility | Dell Latitude E7250 Notebook |
Description
This DELL brand 52Whr 4-Cell Primary Lithium-Ion Battery is a battery with a Battery Chemistry of Lithium Ion (Li-Ion), a Battery Size of Proprietary Battery Size, and a Product Type of Battery.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POPSOCKETS PopGrip, Vintage American Flag (801697)
- DURACELL Duracell Optimum Extra Life Battery AA Alkaline Battery, 6 PK (OPT1500B6)
- MONOPRICE Usb 2.0 A M /B M 28/24AWG Cable, 6 ft. (8616)
- AIPHONE Audio Tennant Handset, 3-1/2"Wx7-55/64" H (GT-1D)
- ILC Replacement for Sony Vaio TAP 11 (VAIO TAP 11 SONY)
- ILC Replacement for Compaq EVO N180 (EVO N180 COMPAQ)
- STANDARD HORIZON 3200mAh Battery f/HX400 (SBR-45LI)
- ILC Replacement for Dell Inspiron 14 7000 (INSPIRON 14 7000 DELL)
- ILC Replacement for HP Hewlett Packard Elitebook 8540p (ELITEBOOK 8540P HP HEWLETT PACKARD)
- ILC Replacement for Asus Zenbook PRO Ux501 (ZENBOOK PRO UX501 ASUS)
- ILC Replacement for Lenovo 42t4796 Battery (42T4796 BATTERY LENOVO)
- Dell Laptop Batteries