Shop All Internal Hard Drives
Dell
4Tb 7.2K 3.5 Sata Hard Drive F238F Kit -
Mfr # 342-5274
Zoro # G2562151
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type Hard Drive
- Compatibility Dell PowerEdge Servers:R310, R320, R415, R420, R515, R520, R720, R720XD, T320, T410, T420, T620, T710
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # 342-5274
- Zoro # G2562151
- UPC # 849064047084
- Country of Origin Unknown
- Category Internal Hard Drives
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Hard Drive |
Compatibility | Dell PowerEdge Servers:R310, R320, R415, R420, R515, R520, R720, R720XD, T320, T410, T420, T620, T710 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Ultimate Lithium, AAA Lithium Battery, 1.7 in H, 1.5 V DC, 24 Pack (LN92)
- RAM MOUNTS Replacement for RAM Mounts Ram-111u-b (RAM-111U-B RAM MOUNTS)
- LOGITECH B100 Optical USB Mouse WB (910001439)
- AIDATA CORP CO LTD Aidata USA KB003 Standard Under Desk Keyboard Tray - Platinum (KB003)
- ICY DOCK 2.5 in. M.2 Solid State Drive Converter Adapter Case, Black (MB703M2P-B)
- KIOXIA Cm7-V Series - Ssd - Enterprise, Mixed Use - 3200 Gb - Pci (KCMY1VUG3T20)
- SAMSUNG SSD Samsung Pm9A3 Mzql21T9Hcjr - Ssd - 1.92 Tb - U.2 Pcie 4.0 X4 Nvme (MZQL21T9HC)
- SEAGATE Barracuda 4TB SATA 6.0 GB/s 256MB Hard Drive (3.5in.) (ST4000DM004)
- SEAGATE Barracuda 500GB 5400RPM SATA 6.0GB/s 128MB Hard Drive (2.5in.) (ST500LM030)
- APRICORN Apr 10Tb Aegis Fips Dsktp Drve (ADT-3PL256F-10TB)
- PERSONAL COMPUTERME MP44L M.2 2280 2TB PCIe 4.0 x4 with NVMe 1.4 Solid State Drive (PE3656908)
- Dell Internal Hard Drives