Shop All Internal Hard Drives
Dell
480Gb Sas 12Gbps 512N 2.5In Mix Use Ssd
Mfr # 400-ATGM
Zoro # G2555206
product price: $1,014.99
/ea
Free Shipping & Returns
$1,014.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Interface 12Gb/s SAS
- Recording Capacity 480 GB
- Product Type Solid State Drive
- Features Hot Pluggable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # 400-ATGM
- Zoro # G2555206
- UPC # 884116289135
- Country of Origin Unknown
- Category Internal Hard Drives
Details
Promotion Restriction | Not eligible for promotion |
Item | Solid State Drive |
Interface | 12Gb/s SAS |
Recording Capacity | 480 GB |
Product Type | Solid State Drive |
Features | Hot Pluggable |
Drive Type | Internal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for D1.3S (MAX3960997)
- WEBOOST Replacement for Weboost 470254 (470254 WEBOOST)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Battery for Craftsman Garage door opener model 53918 (ML5-12135)
- MIGHTY MAX BATTERY 12V 8Ah UPS Battery Replaces 7Ah 28W BB Battery SH1228W - 4 Pack (ML8-12MP41672)
- AXIOM MANUFACTURING Axiom 4Tb 6Gb/S Sata 7.2K Rpm Lff 3.5-Inch Nas Bare Hard Drive (AXHD4TB7235A36N)
- KIOXIA Cd8 Series - Ssd - 3.2 Tb - Pcie 4.0 X4 Nvme (KCD8XVUG3T20)
- SEAGATE Barracuda 6TB 5400RPM SATA 6.0 GB/s 256MB Hard Drive (3.5in.) (ST6000DM003)
- KIOXIA Cm7-V Series - Ssd - Enterprise, Mixed Use - 3200 Gb - Pci (KCMY1VUG3T20)
- SAMSUNG T7 Touch 2TB USB 3.2 Portable Solid State Drive (Gray) (MU-PC2T0T/AM)
- SEAGATE IronWolf NAS 16TB 7200RPM SATA 6.0 GB/s 256MB Hard Drive (3.5in.) (ST16000VN001)
- LG LG GS40N 9.5 mm Height Ultra Slim Internal DVD Writer Drive (GS40N)
- Dell Internal Hard Drives