Shop All Laptop Batteries
Dell
47Whr 4Cell Primary E7440 Battery
Mfr # G0G2M
Zoro # G2564927
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Capacity 4500 mAh
- Battery Chemistry Lithium Ion (Li-Ion)
- Output Voltage 11.1 V DC
- Compatibility Dell Latitude E7440 Notebook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # G0G2M
- Zoro # G2564927
- UPC # 887168996686
- Country of Origin Unknown
- Category Laptop Batteries
Dimensions
Battery Size | Proprietary Battery Size |
Details
Promotion Restriction | Not eligible for promotion |
Battery Capacity | 4500 mAh |
Battery Chemistry | Lithium Ion (Li-Ion) |
Output Voltage | 11.1 V DC |
Compatibility | Dell Latitude E7440 Notebook |
Product Type | Battery |
Description
This DELL brand 47Whr 4Cell Primary E7440 Battery has a battery capacity of 4500 mAh, battery chemistry of Lithium Ion (Li-Ion), output voltage of 11.1 V DC, and a proprietary battery size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 4.8 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-45)
- MOTOROLA Battery, Fits Motorola, Lithium-Ion (PMNN4489A)
- TRIPP LITE Reversible USB Cable, Black, 6 ft. (UR020-006)
- MSI MAG B650 TOMAHAWK WIFI Gaming Desktop Motherboard (B650TOMAHAWKWIFI)
- EREPLACEMENTS Laptop Bat F/Toshiba, PA3536U-1BRS-ER (PA3536U-1BRS-ER)
- ILC Replacement for Lenovo Thinkpad T420s 4171-a13 (THINKPAD T420S 4171-A13 LENOVO)
- ILC Replacement for Lenovo Yoga 900-ifi (YOGA 900-IFI LENOVO)
- ILB GOLD Replacement For Msi, Prestige 14 Evo A11Mo-026Us Battery (PRESTIGE 14 EVO A11MO-026US BATTERY)
- ILC Replacement for Dell Inspiron 5547 (INSPIRON 5547 DELL)
- ILC Replacement For Hp Hewlett Packard Pavilion X360 11-U001Tu Battery (PAVILION X360 11-U001TU)
- ILC Replacement for Asus ROG Strix Gl503vm-bi7n13 Battery (WX-L8UZ-9)
- Dell Laptop Batteries