Shop All Laptop Charging Cables
Dell
45W Ac Adapter, Type-C
Mfr # 492-BBUU
Zoro # G2554077
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Output Voltage 20 V DC
- Product Type AC Adapter
- Compatibility Dell XPS 12 9250 Notebook Dell Latitude Notebook: 11 5175, 11 5179, 12 7275, 13 7370
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # 492-BBUU
- Zoro # G2554077
- UPC # 884116269250
- Country of Origin Unknown
- Category Laptop Charging Cables
Details
Promotion Restriction | Not eligible for promotion |
Output Voltage | 20 V DC |
Product Type | AC Adapter |
Compatibility | Dell XPS 12 9250 Notebook Dell Latitude Notebook: 11 5175, 11 5179, 12 7275, 13 7370 |
Description
This DELL brand 45W Ac Adapter, Type-C has an output voltage of 20 V DC and a product type of AC Adapter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Gear Pro Sports Camera, GDV123BL (GDV123BL)
- MAKITA 18V Lith 20Ah Battery (BL1820B)
- INNOVERA USB 3.0 Flash Drive, 128 GB, (82128)
- MIGHTY MAX BATTERY YTX14-BS GEL Battery for Kawasaki 1400 Ninja ZX-14, R, ABS 2006-2016 (YTX14-BSGEL253)
- DELL 130W 3-Prong Ac Adapter (WRHKW)
- DELL 130W Ac Adapter Pwr Sup (2TXJ7)
- ILC Replacement for Acer Ac0905517re AC Adapter (AC0905517RE AC ADAPTER ACER)
- ILC Replacement for HP Hewlett Packard F1218a AC Adapter (F1218A AC ADAPTER HP HEWLETT PACKARD)
- ILC Replacement for Ereplacements Ac0907755e AC Adapter (AC0907755E AC ADAPTER EREPLACEMENTS)
- ILC Replacement for Premium Power Ac0304817u AC Adapter (AC0304817U AC ADAPTER PREMIUM POWER)
- ILC Replacement for Premium Power Ac1205525e AC Adapter (AC1205525E AC ADAPTER PREMIUM POWER)
- Dell Laptop Charging Cables