Shop All Laptop Charging Cables
Dell
45-Watt 3-Prong Ac Adapter
Mfr # 492-BBHO
Zoro # G2555066
product price: $38.79
/ea
Not eligible for select promotions
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type AC Adapter
- Input Voltage 120 V AC
- Compatibility Dell Notebooks: Latitude 12 (7202), Latitude 7350, XPS, Inspiron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # 492-BBHO
- Zoro # G2555066
- UPC # 884116253723
- Country of Origin Unknown
- Category Laptop Charging Cables
Details
Promotion Restriction | Not eligible for promotion |
Product Type | AC Adapter |
Input Voltage | 120 V AC |
Compatibility | Dell Notebooks: Latitude 12 (7202), Latitude 7350, XPS, Inspiron |
Description
This DELL brand 45-Watt 3-Prong Ac Adapter is a type of AC Adapter with an input voltage of 120 V AC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG Upg D5751 Ub121100 - Group 30H Sealed Lead Acid Battery (D5751)
- PANASONIC HHR-150AA 1.2V 1500mAh AA NiMH BK150AA Flat Top Battery (HHR-150AA)
- GADGET GUARD GuardPlus Glass Screen Protector for Apple iPhone 14 Plus / 13 Pro Max (VTGLA1D228AP07A)
- MOTOROLA Receiver Earpiece, Push To Talk No (PMLN7560A)
- DELL 130W 3-Prong Ac Adapter (WRHKW)
- DELL 130W Ac Adapter Pwr Sup (2TXJ7)
- ILC Replacement for Acer Ac0905517re AC Adapter (AC0905517RE AC ADAPTER ACER)
- ILC Replacement for Sony A-17 AC Adapter (A-17 AC ADAPTER SONY)
- ILC Replacement for Premium Power AC AC Adapter (AC AC ADAPTER PREMIUM POWER)
- ILC Replacement for Premium Power Ac0405530u AC Adapter (AC0405530U AC ADAPTER PREMIUM POWER)
- ILC Replacement for Ereplacements Ac0655517e AC Adapter (AC0655517E AC ADAPTER EREPLACEMENTS)
- Dell Laptop Charging Cables