Shop All Laptop Batteries
Dell
43Wh 11.1V Batt For Inspiron 15
Mfr # 1WWHW
Zoro # G2567961
product price: $100.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 11.1 V DC
- Battery Capacity 3800 mAh
- Battery Chemistry Lithium Ion (Li-Ion)
- Compatibility Dell Inspiron 15 Notebook
- Battery Size Proprietary Battery Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # 1WWHW
- Zoro # G2567961
- UPC # 687926566744
- Country of Origin Unknown
- Category Laptop Batteries
Dimensions
Battery Size | Proprietary Battery Size |
Details
Promotion Restriction | Not eligible for promotion |
Output Voltage | 11.1 V DC |
Battery Capacity | 3800 mAh |
Battery Chemistry | Lithium Ion (Li-Ion) |
Compatibility | Dell Inspiron 15 Notebook |
Product Type | Battery |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO Wireless Desktop Keyboard and Mouse Combo, 2.4 GHz Frequency/30 ft Wireless Range, Black (WKB1330CB)
- SICURIX Evolis Primacy Dual Sided ID Card Printer (PM1H0000RD)
- MONOPRICE Bracket Universal Adapter 200 x 200mm (3402)
- ILC Replacement for Sanyo Plc-xu60 Lamp & Housing (PLC-XU60 LAMP & HOUSING SANYO)
- ILC Replacement For Hp Hewlett Packard Stream 14-Z052Na Battery (STREAM 14-Z052NA)
- ILC Replacement for HP Hewlett Packard 372772-001 Battery (372772-001 BATTERY HP HEWLETT PACKARD)
- ILC Replacement for HP Hewlett Packard Spectre X360 15 Battery (SPECTRE X360 15 BATTERY HP HEWLETT PACKARD)
- ILC Replacement for Fujitsu Lifebook T902 Battery (LIFEBOOK T902 BATTERY FUJITSU)
- EREPLACEMENTS Dell Laptop Battery (312-1381-ER)
- ILC Replacement for Asus X555 Battery (X555)
- ILC Replacement For ACCORTEC INCORPORATED, 3120701ACC (312-0701-ACC)
- Dell Laptop Batteries