Shop All Computer Memory
Dell
32Gb Ddr4 2133Mhz Dual Rank Rdimm
Mfr # 370-ABVW
Zoro # G2521947
product price: $724.99
/ea
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pins 288-pin
- Product Type RAM Module
- Memory Size 32 GB
- Package Type Retail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # 370-ABVW
- Zoro # G2521947
- Country of Origin Unknown
- Category Computer Memory
Dimensions
Memory Size | 32 GB |
Details
Promotion Restriction | Not eligible for promotion |
Number of Pins | 288-pin |
Product Type | RAM Module |
Package Type | Retail |
Compatibility | Dell PowerEdge Servers |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GAI-TRONICS Handset Kit, Black, Plastic (12515-008)
- VERBATIM DVD-R Disc, 4.70 GB, 120 min, 16x, PK50 (VER95079)
- FEDCO BATTERIES FedCo Batteries Compatible with Saft LO26SXC D Size Lithium Cell For Industrial Applications - 3.0V 9200mAh (LO26SXC)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for MxVolta VT12045, VT1204, VT1205 (ML5-122676567)
- ADD-ON Addon 32Gb Ddr4-2133Mhz Rdimm F/ Cisco (UCS-ML-1X322RU-A-AM)
- CRUCIAL 32Gb Kit Ddr4 3200 Udimm (CT2K16G4DFRA32A)
- CORSAIR DOMINATOR PLAT RGB DDR5 (CMT64GX5M2B5600C40)
- KINGSTON Value Ram KF432C16BBK2-16 FURY Beast 16GB Kit DDR4 3200MHz CL16 Desktop RAM, Black (KI83297)
- EDGE MEMORY 16Gb (1X16Gb) Pc4-2400 260 Pin Ddr4 Sodimm 1.2V (2Rx8) (PE253240)
- KINGSTON 64G 5600MT DDR5 CL36 DIMM K2 FURY Beast RGB EXPO Memory Kit (KF556C36BBEAK2-64)
- CRUCIAL 16Gb Kit Ddr4 3200 Sodimm, CT2K8G4DFRA32A (CT2K8G4DFRA32A)
- Dell Computer Memory