Shop All Computer Memory
Dell
32Gb 4Rx4 Rdimm 1333 Mhz Lv
Mfr # SNP0R45JC/32G
Zoro # G2518937
product price: $428.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Memory Size 32 GB
- Product Type RAM Module
- Number of Pins 240-pin
- Compatibility PowerEdge C6145, PowerEdge C6220, PowerEdge C8220, PowerEdge C8220x, PowerEdge M420, PowerEdge M520, PowerEdge M620, PowerEdge M910, PowerEdge M915, PowerEdge R320, PowerEdge R415, PowerEdge R420, PowerEdge R515, PowerEdge R520, PowerEdge R620, PowerEdge R720, PowerEdge R720XD, PowerEdge R820, PowerEdge R910, PowerEdge T320, PowerEdge T420, PowerEdge T620
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # SNP0R45JC/32G
- Zoro # G2518937
- UPC # 849064043680
- Country of Origin Unknown
- Category Computer Memory
Dimensions
Memory Size | 32 GB |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | RAM Module |
Number of Pins | 240-pin |
Compatibility | PowerEdge C6145, PowerEdge C6220, PowerEdge C8220, PowerEdge C8220x, PowerEdge M420, PowerEdge M520, PowerEdge M620, PowerEdge M910, PowerEdge M915, PowerEdge R320, PowerEdge R415, PowerEdge R420, PowerEdge R515, PowerEdge R520, PowerEdge R620, PowerEdge R720, PowerEdge R720XD, PowerEdge R820, PowerEdge R910, PowerEdge T320, PowerEdge T420, PowerEdge T620 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLYREST Wrist Rest-Soft Back Base-19" Black Base (KCS51306)
- ICOM Two Way Radios, Analog, UHF, 16 Channels (F2000 88 USA)
- SCHUMACHER Portable Two Way Radio, Digital, VHF Band (DSR-590-VHF)
- ANTAIRA 1-Port RS-232/422/485 To Ethernet Device Server (STE-501C)
- CRUCIAL 16Gb Ddr4 3200 Sodimm (CT16G4SFRA32A)
- CORSAIR VENGEANCE RGB PRO 32GB Black (CMW32GX4M2Z3600C18)
- AXIOM MANUFACTURING Ddr3 Sdram - 4 Gb - Udimm - 1600 Mhz - Ecc (00D4955-AX)
- ADD-ON Addon 32Gb Ddr3-1600Mhz Rdimm F/ Cisco (UCS-MR-2X162RY-E-AM)
- MICRON (2X16Gb) 32Gb Kit - Ddr4-2400 Dual Ranked Non-Ecc Pc4-19200 (CT2K16G4DFD824A)
- CRUCIAL 16Gb Kit 8Gbx2 Ddr4 2400 Mt (CT2K8G4DFS824A)
- CRUCIAL 32Gb Kit Ddr4 3200 Udimm (CT2K16G4DFRA32A)
- Dell Computer Memory