Shop All Computer Memory
Dell
32Gb 4Rx4 Ddr4 Lrdimm 2133Mhz A7910489
Mfr # SNPMMRR9C/32G
Zoro # G2523609
product price: $368.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Memory Size 32 GB
- Product Type RAM Module
- Number of Pins 288-pin
- Compatibility Dell Servers:PowerEdge M630, PowerEdge R630, PowerEdge R730, PowerEdge R730XD, PowerEdge T430, PowerEdge T630, Precision R7910, Precision T5810, Precision T5810 XL, Precision T7810, Precision T7810 XL, Precision T7910, Precision T7910 XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # SNPMMRR9C/32G
- Zoro # G2523609
- UPC # 740617235425
- Country of Origin Unknown
- Category Computer Memory
Dimensions
Memory Size | 32 GB |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | RAM Module |
Number of Pins | 288-pin |
Compatibility | Dell Servers:PowerEdge M630, PowerEdge R630, PowerEdge R730, PowerEdge R730XD, PowerEdge T430, PowerEdge T630, Precision R7910, Precision T5810, Precision T5810 XL, Precision T7810, Precision T7810 XL, Precision T7910, Precision T7910 XL |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSOP Mouse Pad w/Wrist Support, Blue, Foam (ASP30206)
- COBRA Cobra CAMS4 Remote CB Microphone System for 4-Pin Mics (CAMS4)
- BOSCH Battery Charger, 12V Output, Li-Ion (2607225633)
- JABRA Talk 65 Wireless Bluetooth Noise Canceling Earset (100-98230000-02)
- KINGSTON Kingston SDCS2-64GB 64Gb Micsdxc Canvas Select Plus Memory Card; 100R - A1 (SDCS2/64GB)
- KINGSTON Kingston Value Ram KVR16N11-8 8GB 1600MHz DDR3 Non ECC CL11 (KVR16N11/8)
- MICRON 8Gb Ddr4 -2400 Sodimm 1.2V Cl17 (CT8G4SFS824A)
- MICRON Crucial 16Gb Kit (2X8G) Ddr4-2400 (CT2K8G4DFS824A)
- FIVEGEARS 8GB DDR4 PC4-25600 288-Pin 1024 x 8 CL22 3200Mhz DIMM Memory Module (FI3010332)
- KINGSTON TECHNOLOGY 8GB 1600MHz Module, KCP316ND88 (KCP316ND8/8)
- Dell Computer Memory