Shop All Computer Memory
Dell
32Gb 2Rx4 Ddr4 Rdimm 2133Mhz Dimm
Mfr # SNPPR5D1C/32G
Zoro # G2522349
product price: $701.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Memory Size 32 GB
- Product Type RAM Module
- Number of Pins 288-pin
- Compatibility Dell Precision T5810 Workstation, Dell PowerEdge Servers:, C6320, FC430, FC630, FC830, M630, M830, R230XL, R330XL, R430, R530, R630, R630XL, R730, R730xd XL, R730XL, R930, T430, T630
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # SNPPR5D1C/32G
- Zoro # G2522349
- UPC # 740617241068
- Country of Origin Unknown
- Category Computer Memory
Dimensions
Memory Size | 32 GB |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | RAM Module |
Number of Pins | 288-pin |
Compatibility | Dell Precision T5810 Workstation, Dell PowerEdge Servers:, C6320, FC430, FC630, FC830, M630, M830, R230XL, R330XL, R430, R530, R630, R630XL, R730, R730xd XL, R730XL, R930, T430, T630 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Phi/334 Bare Lamp Only (PHI/334 BARE LAMP ONLY PHILIPS)
- BLUE DONUTS Wallet, Phone Case, and Passport Holder, Carrying Case for Travel Gray (BD3777305)
- PHCC PRO SERIES Sump Pump Battery, 12V DC, 100 Ah (B12-100)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Replacement for Werker WKDC12-33J (ML35-12INT323)
- MICRON CONSUMER PRODUCTS GROUP Micron Consumer Products Group CT2K8G4DFS824A 16 GB Kit 2X8G DDR4-2400 Memory Module (CT2K8G4DFS824A)
- KINGSTON Kingston Value Ram KVR16N11-8 8GB 1600MHz DDR3 Non ECC CL11 (KVR16N11/8)
- SWITCH ON 32GB 6000MTS DDR5 CL36 Dual Channel Kit Memory (SW3451828)
- KINGSTON Kingston SDCS2-64GB 64Gb Micsdxc Canvas Select Plus Memory Card; 100R - A1 (SDCS2/64GB)
- ADD-ON Addon 32Gb Ddr4-2133Mhz Rdimm F/ Cisco (UCS-ML-1X322RU-A-AM)
- CRUCIAL 16GB Ddr4 2400 Pc4 192000 Cl17 (CT2K8G4SFS824A)
- CRUCIAL 16Gb Kit 8Gbx2 Ddr4 2400 Mt (CT2K8G4DFS824A)
- Dell Computer Memory