Shop All Computer Memory
Dell
32Gb 2Rx4 Ddr4 Rdimm 2133Mhz, A8217683
Mfr # A8217683
Zoro # G2527982
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type RAM Module
- Number of Pins 288-pin
- Memory Size 32 GB
- Compatibility PowerEdge FC430, PowerEdge FC630, PowerEdge FD332, PowerEdge M630, PowerEdge R430, PowerEdge R530, PowerEdge R630, PowerEdge R730, PowerEdge R730XD, PowerEdge T430, PowerEdge T630
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # A8217683
- Zoro # G2527982
- UPC # 783555036402
- Country of Origin Unknown
- Category Computer Memory
Dimensions
Memory Size | 32 GB |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | RAM Module |
Number of Pins | 288-pin |
Compatibility | PowerEdge FC430, PowerEdge FC630, PowerEdge FD332, PowerEdge M630, PowerEdge R430, PowerEdge R530, PowerEdge R630, PowerEdge R730, PowerEdge R730XD, PowerEdge T430, PowerEdge T630 |
Description
This is a DELL brand RAM Module with 288-pin pins. It has a memory size of 32 GB and a 2Rx4 Ddr4 Rdimm 2133Mhz,A8217683.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH Wheelchair Scooter Battery Replaces 35ah Excel XL-U1 (ML35-12645)
- ILC Replacement For RAYTECH FLBNCD4 (FLB-NCD-4)
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for UB12500 45979 45977 (ML50-126837)
- ANGRY ORANGE ANGRY ORANGE ENZYME 32OZ (AOR-PET-STOD-32)
- ADD-ON Addon 32Gb Ddr4-2133Mhz Rdimm F/ Cisco (UCS-ML-1X322RU-A-AM)
- ADD-ON Addon 16Gb Ddr3-1600Mhz 204-Pin Sodimm (AA160D3SL/16GKIT)
- EDGE MEMORY 16Gb (1X16Gb) Pc4-2400 260 Pin Ddr4 Sodimm 1.2V (2Rx8) (PE253240)
- CRUCIAL 64Gb Kit Ddr4-2666 (CT2K32G4S266M)
- CRUCIAL 16Gb Kit 8Gbx2 Ddr4 2400 Mt (CT2K8G4DFS824A)
- FIVEGEARS 8GB DDR4 PC4-25600 288-Pin 1024 x 8 CL22 3200Mhz DIMM Memory Module (FI3010332)
- Dell Computer Memory