Shop All Computer Monitors
Dell
31.5 in. 4K UHD Widescreen LCD Monitor
Mfr # DELL-P3223QE
Zoro # G409908263
product price: $939.99
/ea
Free Shipping & Returns
$939.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # DELL-P3223QE
- Zoro # G409908263
- UPC # 884116420279
- Country of Origin China
- Category Computer Monitors
Details
Promotion Restriction | Not eligible for promotion |
Description
Experience the clarity of 4K UHD images and hassle-free connectivity with the P3223QE 31.5'' 4K UHD USB Type-C Hub Monitor from Dell. Featuring a 31.5'' In-Plane Switching IPS panel, this monitor provides a 4K UHD 3840 x 2160 resolution at 60 Hz. Take advantage of smooth video performance thanks to an 8 ms response time that can be overdriven to 5 ms. A 1000:1 contrast ratio and support for 1.07 billion colors ensure crisp and accurate colors in addition to the 99% coverage of the sRGB color gamut. In addition to low-blue-light filtering, the Dell P3223QE features a 350 nits brightness rating, ensuring images appear bright and color accurate. Connect to this display via DisplayPort, HDMI, or USB Type-C inputs. The integrated USB Hub contains four USB 3.2 Gen 1 Type-A ports alongside a USB Type-C port, which is capable of 90W of power delivery. Tilt, swivel, rotate, and adjust the height of the stand to find the optimal viewing angle. Additionally, this monitor features a VESA 100 x 100mm mounting pattern, allowing you to attach this monitor to compatible mounts and stands for a comfortable viewing experience. ComfortView Plus is an always-on, built-in, low-blue-light screen technology that reduces potentially harmful blue light emissions without compromising color. The stunning black finish and small base complement an improved cable management system that hides cords in the monitor riser. Experience personal comfort by tilting, swiveling, pivoting, and adjusting the height of your monitor for optimal viewing comfort. Simply press the monitor power button and the power sync feature seamlessly starts your monitor and connected Dell PC, even when the laptop lid is closed. Your monitor serves as your own productivity hub with the RJ45 port for wired Ethernet connectivity and USB Type-C port providing up to 90W power delivery, all in a clutter-free setup. Easy Arrange allows you to easily tile multiple applications across one or more screens with 38 pre-set window partitions and the ability to personalize up to five windows, giving you improved multitasking abilities. The auto-restore feature remembers where you left off, so applications will go back to where you left them, even after you've unplugged. Shortcut keys can save you even more time, letting you easily configure your display management settings so you can get to work faster.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Midi Cable W 5 P Din Plugs, Black20 ft. (8535)
- PEERLESS Mounting Wall Articulating TV Arm, for 39" to 75" Displays (SA761PU)
- TOPS Notebook, 5Sbj, 150Sh/2/Pk (TOP10387)
- ILC Replacement for Samsung Sgh-t509 (SGH-T509 SAMSUNG)
- DELL 21.5 in. Full HD Widescreen LCD Monitor (DELL-P2222H)
- DELL 22 in. LCD Monitor (DELL-E2222HS)
- DELL 14 in. Full HD Widescreen LED Monitor (DELL-P1424H)
- DELL 27 in. Full HD Widescreen LCD Monitor (DELL-E2724HS)
- DELL FLAT PANEL MONITOR 100-240V-AC LED AND LCD DISPLAY (E2417H)
- DELL 24 Inch Monitor (DELL-E2423HN)
- NEC DISPLAY SOLUTIONS Monitor 55In Led Lcd S-Ips 28 Haze Ultra (UN552V)
- Dell Computer Monitors