Shop All Internal Hard Drives
Dell
300Gb 2.5" 15K 6G Sas Hdd G176J Tray
Mfr # 342-2242
Zoro # G2558889
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 0.6"
- Color Storm Gray
- Product Type Hard Drive
- Compatibility Dell PowerEdge 2970, Dell PowerEdge M605, Dell PowerEdge M610, Dell PowerEdge M610x, Dell PowerEdge M620, Dell PowerEdge M710, Dell PowerEdge M910, Dell PowerEdge M915, Dell PowerEdge R310, Dell PowerEdge R610, Dell PowerEdge R620, Dell PowerEdge R710, Dell PowerEdge R715, Dell PowerEdge R720, Dell PowerEdge R720XD, Dell PowerEdge R810, Dell PowerEdge R815, Dell PowerEdge R905, Dell PowerEdge R910, Dell PowerEdge T610, Dell PowerEdge T620, Dell PowerEdge T710, Dell PowerVault MD1120, Dell PowerVault MD1220, Dell PowerVault MD3200, Dell PowerVault MD3200i
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # 342-2242
- Zoro # G2558889
- UPC # 849064046018
- Country of Origin Unknown
- Category Internal Hard Drives
Dimensions
Height | 0.6" |
Details
Promotion Restriction | Not eligible for promotion |
Color | Storm Gray |
Product Type | Hard Drive |
Compatibility | Dell PowerEdge 2970, Dell PowerEdge M605, Dell PowerEdge M610, Dell PowerEdge M610x, Dell PowerEdge M620, Dell PowerEdge M710, Dell PowerEdge M910, Dell PowerEdge M915, Dell PowerEdge R310, Dell PowerEdge R610, Dell PowerEdge R620, Dell PowerEdge R710, Dell PowerEdge R715, Dell PowerEdge R720, Dell PowerEdge R720XD, Dell PowerEdge R810, Dell PowerEdge R815, Dell PowerEdge R905, Dell PowerEdge R910, Dell PowerEdge T610, Dell PowerEdge T620, Dell PowerEdge T710, Dell PowerVault MD1120, Dell PowerVault MD1220, Dell PowerVault MD3200, Dell PowerVault MD3200i |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREADY Super Heavy Duty AA Zinc Carbon Batteries 4 pk Carded, 4PK (1215SW-4)
- ILC Replacement for Marquette Electronics MAC 1200 EK6 Battery (MAC 1200 EK6 BATTERY MARQUETTE ELECTRONICS)
- CTA DIGITAL 2-in-1 Kitchen Mount/Stand for Tablets (PAD-KMS)
- MIGHTY MAX BATTERY ML9-12 - 12 VOLT 9 AH SLA BATTERY INCLUDES 12V CHARGER (ML9-12CHRGR)
- HPE ISS BTO 1.2TB SAS 10K SFF SC DS HDD, 872479B21 (872479-B21)
- APRICORN Aegis Padlock 3.0 Portable (A25-3PL256-500)
- SAMSUNG 870 QVO Series 8TB 2.5 inch SATA Solid State Drive (MZ-77Q8T0B/AM)
- AXIOM MANUFACTURING Axiom 1Tb C565E Series Mobile Ssd (SSD2558HX1TB-AX)
- KIOXIA Pm7-R Series - Ssd - Enterprise, Read Intensive - (KPM7XRUG1T92)
- APRICORN Apr 10Tb Aegis Fips Dsktp Drve (ADT-3PL256F-10TB)
- SOLIDIGM Intel Solid-State Drive D3-S4520 Series - Ssd - 480 Gb - Sata 6Gb/S (SSDSC2KB480GZ01)
- Dell Internal Hard Drives