Shop All Internal Hard Drives
Dell
300Gb 10K Rpm Sas Hard Drive
Mfr # 469-3741
Zoro # G2558137
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type Hard Drive
- Compatibility Dell PowerEdge Servers: R420, T620, R620, R720
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # 469-3741
- Zoro # G2558137
- UPC # 884116111016
- Country of Origin Unknown
- Category Internal Hard Drives
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Hard Drive |
Compatibility | Dell PowerEdge Servers: R420, T620, R620, R720 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Panasonic Br2325-1vc (BR2325-1VC PANASONIC)
- ILC Replacement for Symbol 21-65587-03 Battery (21-65587-03 BATTERY SYMBOL)
- TP-LINK AC600 USB Adapter, ARCHERT2UPLUS (ARCHERT2UPLUS)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Ultra Tech UT1270 Replacement Battery - 2 Pack (ML7-12MP23661)
- KIOXIA Pm7-V Series - Ssd - Enterprise - 6400 Gb - Sas (KPM7XVUG6T40)
- SUPERMICRO 4th generation 3.5" Hot-swap Hard Drive Tray (Black) (MCP-220-00001-01)
- TERRAMASTER Hard Drive Array, 8 Bays SATA600, Thunderbolt 3 External (D8-THUNDERBOLT3(D8-332))
- WESTERN DIGITAL WD Blue 1TB Solid State Drive, 2.5 in. Internal, SATA (WDS100T3B0A)
- WESTERN DIGITAL Western Digital Wd40Efrx Hdd 4Tb 5400Rpm Sata600 64Mb Red (WD40EFRX)
- AXIOM MANUFACTURING Axiom 4Tb 6Gb/S Sata 7.2K Rpm Lff 3.5-Inch Nas Bare Hard Drive (AXHD4TB7235A36N)
- WD BULK 4TB SN850X NVMe Internal Gaming Solid State Drive (WDS400T2X0E)
- Dell Internal Hard Drives