Shop All Laptop Batteries
Dell
3-Cell 38 Wh Lithium Ion Laptop Battery
Mfr # 451-BBLH
Zoro # G2569039
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type Battery
- Battery Capacity 3454 mAh
- Output Voltage 11.1 V DC
- Battery Chemistry Lithium Ion (Li-Ion)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # 451-BBLH
- Zoro # G2569039
- UPC # 783555155899
- Country of Origin Unknown
- Category Laptop Batteries
Dimensions
Battery Size | Proprietary Battery Size |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Battery |
Battery Capacity | 3454 mAh |
Output Voltage | 11.1 V DC |
Battery Chemistry | Lithium Ion (Li-Ion) |
Compatibility | Dell Latitude Notebook:3150, 3160, E5250, E5450, E5550 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDCO BATTERIES FedCo Batteries Compatible with Dallas Semiconductor DS12887A Clock Chip with Battery For Clock Memory (DS12887A)
- MOBILESPEC Hi-Vis Dual Port 30W Dc Charger, Orange (MBSHVDC02)
- ENERGIZER BATTERY ALKALINE AA 20PK (E91LP-20)
- DANTONA Dantona COMP-153 3.6V & 2100 mAh Replacement PLC Battery for Eternacell B9670MC (COMP-153)
- ILC Replacement for Compaq 124992-b21 (124992-B21 COMPAQ)
- AXIOM MANUFACTURING Axiom Li-Ion 4-Cell Battery For Dell - F3Ygt (F3YGT-AX)
- ILC Replacement for Dell Latitude E6330 (LATITUDE E6330 DELL)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY CR2032-V30 Replacement Battery For Compaq (CR2032-V30)
- ILC Replacement for Acer 18650-00-01-3s1p-0 Battery (18650-00-01-3S1P-0 BATTERY ACER)
- ILC Replacement for Dell Inspiron 5547 (INSPIRON 5547 DELL)
- EMPIRE Lenovo 11.1V 4400 mAh Li-ion Batteries - 48.84 watt (LTLI-9173-4.4)
- Dell Laptop Batteries